Wera Imperial
We have the wera imperial you need to get the job done right.
Shop Wera Imperial results
(Showing 1 - 15)
Relevance
Mfr # 05022721001
Key Features:
- Tip Size: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/64 in, 9/64 in
- Handle Type: L-Shape
- Number of Pieces: 9
Mfr # 05021728001
Key Features:
- Item: Ball End Hex Key Set
- Number of Pieces: 13
- Tip Size: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Mfr # 05022210001
Key Features:
- Item: Holding Function L-Key
- Package Quantity: 1
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05003533001
Key Features:
- Item: Ratchet Set
- Impact Rated: No
- Tether Capable: Tether Capable
Mfr # 05022720001
Key Features:
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Handle Material: Stainless Steel
- Includes: Rubber Clip
Mfr # 05004016001
Key Features:
- Item: Speed Ratchet Set,1/4" Drive,Metric,2
- Package Quantity: 1
Mfr # 05004017001
Key Features:
- Ratchets Included: Pear Head 5-1/2 in
- Sockets Included: (8) Standard 6-Point
- Tether Capable: Not Tether Capable
Mfr # 05022639001
Key Features:
- Includes: Pouch
- Item: Hex Key Set
- Handle Type: Plain- Color Coded
Mfr # 5003883001
Key Features:
- Package Quantity: 1
Mfr # 05020013001
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 05020022001
Key Features:
- Includes: Pouch
- Wrench Style: Antislip
- Number of Pieces: 6
Mfr # 05020091001
Key Features:
- Includes: Pouch
- Wrench Style: Antislip
- Finish: Nickel Chrome
Mfr # 13222
Key Features:
- Measurement Type: Metric/SAE
- Item: Standard Hex Key Set
- Finish: Black Oxide