Wera Impaktor
Our endless aisle includes a wera impaktor and so much more!
Shop Wera Impaktor results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Insert Bit
- SAE or Metric: Metric
- Overall Length: 63/64"
Key Features:
- Package Quantity: 1
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
Key Features:
- SAE or Metric: SAE
- Insulated / Uninsulated: Uninsulated
- Number of Pieces: 8
Key Features:
- Item: Joker Metric Ratcheting Combination Wren
- Package Quantity: 1
Key Features:
- SAE or Metric: Metric
- Material: Multi Component Plastic Handle/Alloy Tool Steel Shank
- Finish: Chrome
Key Features:
- Tether Capable: Tether Capable
- Flex Socket Point Styles Included: None
- Item: Ratchet Set
Key Features:
- Includes: (1) Zyklop Ratchet 1/4" Drive: 152mm; (10) Zyklop Socket 1/4" Drive: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm, 9/16" x 23mm; (2) Zyklop Flexible Lock Extensions 1/4" Drive: 75mm, 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Sliding T-Handle 1/4" Drive: 110mm; (1) Universal Joint: 35.50mm; (1) Adaptor 1/4" Drive: 1/4" x 37mm; (24) Bits: T8 x 25, T9 x 25, T10 x 25, T15 x 25, T20 x 25, T25 x 25, T30 x 25, T40 x 25, 0.60mm x 4.50mm x 25mm, 1mm x 5.50mm x 25mm, 1.20mm x 8.0mm x 25mm, PH #1 x 25mm, PH #2 x 25mm, PH #3 x 25mm, PZ #1 x 25mm, PZ #2 x 25mm, PZ #3 x 25mm, 5/64" x 25mm, 3/32" x 25mm, 1/8" x 25mm, 9/64" x 25mm, 5/32" x 25mm, 3/16" x 25mm, 7/32" x 25mm
- Measurement Type: SAE, Torx(R)
- Drive Size: 1/4"
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome
Key Features:
- Bit Style: Torx
- Item: Impact Bit for Torx Screw
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Includes: Pouch
- Item: Hex Key Set
- Handle Type: Plain- Color Coded
Key Features:
- Drive Size: 1/4 in
- Overall Length: 7 1/2 in
- Bit Style: Phillips, Slotted, Hexagon, External Hexagon
Key Features:
- Item: Holding Function L-Key
- Package Quantity: 1
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Key Features:
- Package Quantity: 1
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Nickel Chrome
Key Features:
- Item: Spanner Wrench 4pc Set
- Nonsparking: No
- Corrosion Resistant: Yes
Key Features:
- Includes: Pouch
- Wrench Style: Antislip
- Finish: Nickel Chrome
Key Features:
- Socket Size Range: 3/16 in to 1/2 in
- Includes: (1) Zyklop Speed Ratchet 1/4" Drive: 152mm; (9) Zyklop Socket: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm; (1) Zyklop Extension 1/4" Drive: 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Adaptor 1/4" Drive: 1/4" x 1/4" x 37mm; (15) Bits: PH #1 x 50mm, PH #2 x 50mm, PH #3 x 50mm, PZ 1 x 50mm, PZ #2 x 50mm, T10 x 50, T15 x 50, T20 x 50, T25 x 50, 1 x T27 x 50, T30 x 50, 5/32" x 50mm, 3/16" x 50mm, 7/32" x 50mm, 1/4" x 50mm
- Number of Pieces: 28
Key Features:
- Drive Size: 9 mm
- Overall Length: 6 in
- Bit Style: Phillips, Slotted, Square Recess, External Hexagon
Key Features:
- Tether Capable: Tether Capable
- Std. Socket Point Styles Included: 6
- Includes: (1) Zyklop Ratchet 3/8" Drive: 199mm; (12) Zyklop Socket: 1/4" x 29mm, 5/16" x 29mm, 11/32" x 29mm, 3/8" x 29mm, 7/16" x 29mm, 1/2" x 29mm, 9/16" x 29mm, 5/8" x 30mm, 11/16" x 30mm, 3/4" x 30mm, 13/16" x 30mm, 7/8" x 30mm; (2)Zyklop Flexible Lock Extensions 3/8" Drive: 125mm, 200mm; (1) Sliding T-handle 3/8" Drive: 165mm; (1) Wobble Extension 3/8" Drive: 76mm; (1) Universal Joint: 50mm; (1) Adaptor 3/8" Drive: 44mm; (19) Bits: T10 x 25, T15 x 25, T20 x 25, T25 x 25, T27 x 25, T30 x 25, T40 x 25, #5.5 x 25mm, PH #2 x 25mm, PH #3 x 25mm, PZ: 2 x 25, PZ #3 x 25mm, 5/64" x 25mm, 3/32" x 25mm, 1/8" x 25mm, 9/64" x 25mm, 5/32" x 25mm, 3/16" x 25mm, 7/32" x 25mm
Key Features:
- Package Quantity: 1
Key Features:
- Item: Adjustable Wrench
- Overall Length: 4 5/8 in
- Non-Magnetic: Yes
Key Features:
- SAE or Metric: Metric
- Number of Pieces: 8
- Nut Driver Shank Style: Solid Round
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Nickel Chrome
Key Features:
- Package Quantity: 1
Key Features:
- Item: Ratchet Set 1/4In Dr,26Pc
- Package Quantity: 1
Key Features:
- Item: Ratchet Screwdirver
- Tip Size: 1/4 in
- Measurement Type: Metric, SAE
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Key Features:
- Package Quantity: 1