Wera Hex
We make finding a wera hex fast and simple every time!
Shop Wera Hex results
(Showing 1 - 15)
Relevance
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Mfr # 05022210001
Key Features:
- Item: Holding Function L-Key
- Package Quantity: 1
Mfr # 05345274001
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Hex
- Screwdriver Tip Style: Hex
Mfr # 05021728001
Key Features:
- Item: Ball End Hex Key Set
- Number of Pieces: 13
- Tip Size: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Mfr # 05051041001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 1/2 in
- Bit Style: Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R)
Mfr # 5360036001
Key Features:
- Arm Length: 4 7/16 in
- Blade Material: Stainless steel
- Finish: Stainless Steel
Mfr # 05345273001
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Hex
- Screwdriver Tip Style: Hex
Mfr # 05073596001
Key Features:
- Includes: Rubber Clip
- Handle Material: Alloy Steel
- Handle Type: L-Shape
Mfr # 05073675001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Hex, Phillips, Slotted, Torx(R)
- Tip Size: #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm
Mfr # 05345275001
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Hex
- Tip Size: 1.3, 1.5, 2, 2.5 ,3mm
Mfr # 05022721001
Key Features:
- Tip Size: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/64 in, 9/64 in
- Handle Type: L-Shape
- Number of Pieces: 9
Mfr # 05022086001
Key Features:
- Handle Type: L-Shape
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Finish: Satin
Mfr # 05057111001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Tamper Proof Hex, Robertson Square Recess, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 5133180001
Key Features:
- Tip Size: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in
- Handle Material: Alloy Steel
- Item: Ball End Hex Key Set
Mfr # 05022608001
Key Features:
- Arm Length: 5 3/8 in
- Blade Material: Steel
- Finish: Black Oxide