Wera Extension
We make finding a wera extension fast and simple every time!
Shop Wera Extension results
(Showing 1 - 15)
Relevance
Mfr # 05003531001
Key Features:
- Drive Size: 1/4"
- SAE or Metric: SAE
- Overall Length: 6 in
Mfr # 05003530001
Key Features:
- Drive Size: 1/4"
- SAE or Metric: SAE
- Overall Length: 3 in
Mfr # 05003642001
Key Features:
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 5 in
Mfr # 05003592001
Key Features:
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 8 in
Mfr # 05042755001
Key Features:
- SAE or Metric: SAE
- Item: Adapter with Quick Release Chuck
- Output Drive Size: 3/8" x 1/4"
Mfr # 05003590001
Key Features:
- SAE or Metric: SAE
- Item: Adapter
- Output Drive Size: 1/4" x 1/4"
Mfr # 05042750001
Key Features:
- SAE or Metric: SAE
- Item: Adapter with Quick Release Chuck
- Output Drive Type: Square, Hex
Mfr # 05051835001
Key Features:
- Item: Bit Holder Adapter
- For Use With: 1/4" Hexagon Head Drive
- Package Quantity: 2
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05030100001
Key Features:
- Item: ESD-Safe Precision Slotted Screwdriver
- Tip Style Group: Slotted
- Screwdriver Tip Style: Slotted
Mfr # 70213467X
Key Features:
- CFM @ 0.100-In. SP: 136
- Drive Type: Direct Drive
- Full Load Amps: 1.16/1.02
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Mfr # 05347778001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Mfr # 5056491001
Key Features:
- Package Quantity: 1
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm