Wera Esd
Count on great prices, fast shipping and friendly service every time you order a wera esd from Zoro.
Shop Wera Esd results
(Showing 1 - 15)
Relevance
Mfr # 05030170001
Key Features:
- Item: ESD Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 05030112001
Key Features:
- Item: ESD-Safe Precision Phillips Screwdriver
- Tip Style Group: Phillips
- Screwdriver Tip Style: Phillips
Mfr # 05073670001
Key Features:
- Drive Size: 4mm
- Overall Length: 3 3/4 in
- Bit Style: Phillips, TORX BO, Slotted, Halfmoon, Hexagon, HIOS
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Mfr # 05018282001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 05345271001
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Mfr # 05074710001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 05073675001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Hex, Phillips, Slotted, Torx(R)
- Tip Size: #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm
Mfr # 5056491001
Key Features:
- Package Quantity: 1
Mfr # 05007680001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4mm, 5.5mm, 6.5mm
Mfr # 05020013001
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 05003533001
Key Features:
- Item: Ratchet Set
- Impact Rated: No
- Tether Capable: Tether Capable