Wera Combination Wrenches
We have the wera combination wrenches you need to get the job done right.
Shop Wera Combination Wrenches results
(Showing 1 - 13)
Relevance
Mfr # 05020091001
Key Features:
- Includes: Pouch
- Wrench Style: Antislip
- Finish: Nickel Chrome
Mfr # 05020079001
Key Features:
- Insulated: No
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Head Movement: Fixed
Mfr # 05020093001
Key Features:
- Includes: Pouch
- Wrench Style: Antislip
- Number of Pieces: 8
Mfr # J1248
Key Features:
- Features: Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Wrench Shape: Straight
Mfr # J1276
Key Features:
- Features: Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Number of Points: 12
Mfr # J1252
Key Features:
- Features: Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Reversing: No
Mfr # 36A181
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping: Wrenches
- Overall Length: 9 3/4 in
Mfr # J6008C
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Standard
Mfr # 9610N
Key Features:
- Finish: Chrome
- Number of Points: 12
- Overall Length: 6 1/4 in
Mfr # J282G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws
Mfr # 05051024001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 7 1/2 in
- Bit Style: Phillips, Slotted, Hexagon, External Hexagon
Mfr # 05003594001
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R), Metric
- Finish: Chrome
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Explore More
proto j1226-t500
74 02 200 t bka
95 12 165 t bka
irwin vise grip 2078712 groovelock plier set with kitbag 8pc
knipex 9k0080121us
gearwrench 85212
slide hammer
gedore combination swivel head wrench
vessel ball grip screwdriver
greenlee cable pulling tools
double ended socket wrench
wright adjustable wrenches