Wera Bitholding
Our endless aisle includes a wera bitholding and so much more!
Shop Wera Bitholding results
(Showing 1 - 36)
Relevance
Mfr # 05051205001
Key Features:
- Drive Size: 1/4"
- Overall Length: 9-7/50"
- Bit Style: External Hexagon
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Mfr # 05024335001
Key Features:
- Item: Torx Key Set
- Tip Size: T10, T15, T20, T25, T27, T30, T40, T8, T9
- Nonsparking: No
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 05347778001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Mfr # 05028062001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Star, Torx(R)
- Tip Size: T10, T15, T20, T25, T30, T40
Mfr # 05020013001
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 05074711001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 5056491001
Key Features:
- Package Quantity: 1
Mfr # 05073675001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Hex, Phillips, Slotted, Torx(R)
- Tip Size: #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm
Mfr # 05018282001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Mfr # 5004019001
Key Features:
- Package Quantity: 1
Mfr # 05051024001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 7 1/2 in
- Bit Style: Phillips, Slotted, Hexagon, External Hexagon
Mfr # 05003533001
Key Features:
- Item: Ratchet Set
- Impact Rated: No
- Tether Capable: Tether Capable
Mfr # 05059295001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon
Mfr # 05020012001
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 05056440001
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Mfr # 5056490001
Key Features:
- Package Quantity: 1
Mfr # 05051273001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 90 mm
- Bit Style: External Hexagon
Mfr # 05004046001
Key Features:
- Tether Capable: Tether Capable
- Flex Socket Point Styles Included: None
- Item: Ratchet Set
Mfr # 05345271001
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 05007680001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4mm, 5.5mm, 6.5mm
Mfr # 05020110001
Key Features:
- Item: Spanner Wrench 4pc Set
- Nonsparking: No
- Corrosion Resistant: Yes
Mfr # 05003594001
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R), Metric
- Finish: Chrome
Mfr # 05004017001
Key Features:
- Ratchets Included: Pear Head 5-1/2 in
- Sockets Included: (8) Standard 6-Point
- Tether Capable: Not Tether Capable
Mfr # 05074702001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 5020099001
Key Features:
- Package Quantity: 1
Mfr # 05346293001
Key Features:
- Item: Socket Bit Set
- Drive Size: 1/4"
- Head Movement: Fixed
Mfr # 05003473001
Key Features:
- Drive Size: 9 mm
- Overall Length: 6 in
- Bit Style: Phillips, Slotted, Square Recess, External Hexagon
Mfr # 05020104001
Key Features:
- Item: Adjustable Wrench
- Overall Length: 10 3/32 in
- Corrosion Resistant: Yes
Mfr # 05004019001
Key Features:
- Socket Size Range: 3/16 in to 1/2 in
- Includes: (1) Zyklop Speed Ratchet 1/4" Drive: 152mm; (9) Zyklop Socket: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm; (1) Zyklop Extension 1/4" Drive: 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Adaptor 1/4" Drive: 1/4" x 1/4" x 37mm; (15) Bits: PH #1 x 50mm, PH #2 x 50mm, PH #3 x 50mm, PZ 1 x 50mm, PZ #2 x 50mm, T10 x 50, T15 x 50, T20 x 50, T25 x 50, 1 x T27 x 50, T30 x 50, 5/32" x 50mm, 3/16" x 50mm, 7/32" x 50mm, 1/4" x 50mm
- Number of Pieces: 28
Mfr # 05345221001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Star, Torx(R)
- Tip Size: T8, T10,T15, T20, T25, T30
Mfr # 05006145001
Key Features:
- Item: Rack Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 05073661002
Key Features:
- Drive Size: 1/4 in
- Overall Length: 8 1/2 in
- Bit Style: Phillips, Slotted, Square Recess