Wera Bit Handle
We have the wera bit handle you need to get the job done right.
Shop Wera Bit Handle results
(Showing 1 - 36)
Relevance
Mfr # 05059298001
Key Features:
- Item: Kraftform Handle And Bit Set 7Pc W Pouch
- Package Quantity: 1
Mfr # 05051462001
Key Features:
- Item: Bit Holder
- Features: Rapidaptor
- Nutsetter Hex Size: 1/4"
Mfr # 05053923001
Key Features:
- Drive Size: 1/4"
- Overall Length: 3"
- Bit Style: Bit Holder
Mfr # 05071100001
Key Features:
- Application - Tools: Power
- Fastening Tool Item: Bit Holder
- Hex Shank Size: 1/4 in
Mfr # 05073990001
Key Features:
- Drive Size: 1/4"
- Shank Size: 1/4"
- Overall Length: 75mm
Mfr # 05052490001
Key Features:
- Item: Universal Bitholder with Ring Magnet
- Package Quantity: 5
Mfr # 05051835001
Key Features:
- Item: Bit Holder Adapter
- For Use With: 1/4" Hexagon Head Drive
- Package Quantity: 2
Mfr # CP8951000109
Key Features:
- Package Quantity: 1
Mfr # 05051464001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 119 mm
- Bit Style: External Hexagon
Mfr # 52650
Key Features:
- Drive Size: 1/4"
- Overall Length: 9.6"
- Finish: Nickel Plated
Mfr # 79450
Key Features:
- Blade Material: Chrome Vanadium Molybdenum Steel
- Handle Material: Chrome-Vanadium-Molybdenum Steel
- Includes: (7) Pentalobe 5 Point Security Insert Bit; (1) Quick Release Bit Holder, (
Mfr # 28400
Key Features:
- Drive Size: 15/64 in
- Shank Size: 1/4"
- Overall Length: 6-5/16"
Mfr # 28350
Key Features:
- Drive Size: 6 mm
- Shank Size: 1/4"
- Overall Length: 6-3/4"
Mfr # 79248
Key Features:
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Includes: (4)Phillips; (3) Slotted ; (3) Square ; (1) Magnetic Bit Holder
- Item: Wiha Bit Selector Sets, 11 Pie
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 5056491001
Key Features:
- Package Quantity: 1
Mfr # 05018282001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Mfr # 05347778001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Mfr # 6X165
Key Features:
- Item: DC Speed Control
- Enclosure: NEMA 4/12
- Max. Amps: 1.2 A
Mfr # 05020013001
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 05074710001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 05051024001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 7 1/2 in
- Bit Style: Phillips, Slotted, Hexagon, External Hexagon
Mfr # IWAF253B3
Key Features:
- Drive Size: 1/4 in
- Number of Pieces: 3
- Impact Rated: No
Mfr # 05056440001
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Mfr # 05073675001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Hex, Phillips, Slotted, Torx(R)
- Tip Size: #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm
Mfr # 05346293001
Key Features:
- Item: Socket Bit Set
- Drive Size: 1/4"
- Head Movement: Fixed
Mfr # 05003533001
Key Features:
- Item: Ratchet Set
- Impact Rated: No
- Tether Capable: Tether Capable
Mfr # 5004019001
Key Features:
- Package Quantity: 1
Mfr # 05059295001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon
Mfr # 05345271001
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 05020012001
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 5056490001
Key Features:
- Package Quantity: 1
Mfr # 05007680001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4mm, 5.5mm, 6.5mm