Wera Bit
If you need a wera bit we have them at everyday low prices.
Shop Wera Bit results
(Showing 1 - 15)
Relevance
Mfr # 05071109001
Key Features:
- Material: Stainless Steel
- Includes: Phillips #1, (3) #2, #3, Hex 2-1/2, 3, 4, 5, 5-1/2 in, Pozi Drive (2) PZ1, (3) PZ2, PZ3, Torx (2) T10, (2) T15, (3) T20, (3) T25, (2) T30, T40, 1/4 in Hex Quick Release Rapidaptor Bit Holder
- Features: 1/4" Drive
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05051024001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 7 1/2 in
- Bit Style: Phillips, Slotted, Hexagon, External Hexagon
Mfr # 05059298001
Key Features:
- Item: Kraftform Handle And Bit Set 7Pc W Pouch
- Package Quantity: 1
Mfr # 05056440001
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Mfr # 05059295001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon
Mfr # 05071101001
Key Features:
- Application - Tools: Power
- Bit Style: Hex
- Fastening Tool Tip Size: 3 mm
Mfr # 05071100001
Key Features:
- Application - Tools: Power
- Fastening Tool Item: Bit Holder
- Hex Shank Size: 1/4 in
Mfr # 05346293001
Key Features:
- Item: Socket Bit Set
- Drive Size: 1/4"
- Head Movement: Fixed
Mfr # 05071010001
Key Features:
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #1
Mfr # 05160983001
Key Features:
- Fastening Tool Item: Socket Bit
- Item: Screwdriver Bit
- Package Quantity: 10
Mfr # 05053923001
Key Features:
- Drive Size: 1/4"
- Overall Length: 3"
- Bit Style: Bit Holder
Mfr # 05056404001
Key Features:
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #3