Weller Solder
Our endless aisle includes a weller solder and so much more!
Shop Weller Solder results
(Showing 1 - 15)
Relevance
Mfr # WE1010NA
Key Features:
- Item: Soldering Station
- Voltage: 120 V AC
- Type: Digital
Mfr # T0051404799
Key Features:
- Item: Solder Wire
- Application: High-Soldering Temperature
- Standards: RoHS Compliant
Mfr # T0051403099
Key Features:
- Item: Solder Wire
- Container Type: Spool
- Melting Temperature (Minimum): 361 Degrees F
Mfr # T0051403199
Key Features:
- Item: Solder Wire
- Container Type: Spool
- Features: Can also be Used Under Low Processing Temperatures, Excellent Melting Characteristics, Lead Solder Wire, Reduced Splash of Flux and No-Clean Flux, Solder Joint Shines (perfect Optics), Superior Performance for Soldering Aluminum and Stainless Steel Surfaces
Mfr # PTP7
Key Features:
- Item: Soldering Tip
- Type: Conical
- Size: 0.0313 in
Mfr # ETO
Key Features:
- Item: Soldering Tip
- Type: Long Conical
- Size: 0.015 in
Mfr # 22018
Key Features:
- Item: Solder Wire
- Application: Plumbing
- Contents: 5% Antimony, 95% Tin
Mfr # 331856
Key Features:
- Item: Solder Wire
- Application: Electrical, Small Connection
- Contents: 40% Lead, 60% Tin, Rosin Core
Mfr # 331755
Key Features:
- Item: Solder Wire
- Application: Plumbing, Potable Water
- Contents: Copper, Selenium, Tin
Mfr # 331855
Key Features:
- Item: Solder Wire
- Application: Electrical, Small Connection
- Contents: 40% Lead, 60% Tin, Rosin Core
Mfr # CS-PBF1
Key Features:
- Item: Solder Wire
- Application: Lead-Free Soldering
- Contents: 0.5% Copper, 3.0% Silver, 96.5% Tin
Mfr # 331918
Key Features:
- Item: Solder Wire
- Type: Tin/Copper
- Contents: 3% Copper, 97% Tin, Rosin Core
Mfr # 331760
Key Features:
- Item: Solder Wire
- Application: Plumbing, Potable Water
- Contents: 5% Antimony, 95% Tin
Mfr # 331847
Key Features:
- Item: Solder Wire
- Application: Auto Radiators, Metal Gutters, Sheet Metal, Tin Repairs
- Contents: 40% Tin, 60% Lead, Acid Core
Mfr # 331849
Key Features:
- Item: Solder Wire
- Application: Appliances, Motors, Speaker Wire, Wiring
- Contents: 40% Tin, 60% Lead, Rosin Core