Welding Blanket
We have the welding blanket you need to get the job done right.
Shop Welding Blanket results
(Showing 1 - 15)
Relevance
Mfr # 376-6X6
Key Features:
- Thickness: 0.050"
- Protective Thickness: 0.05 in
- Height: 6 ft.
Mfr # 590B66
Key Features:
- Protective Width: 6 ft
- Protective Thickness: 0.035 in
- Welding Protection Sub-Category: Blankets
Mfr # 316-6X6
Key Features:
- Height: 6 ft.
- Thickness: 0.150"
- Features: Lightweight, Not Recommended for Stress Relief, Soft and Flexible
Mfr # 372-6X6
Key Features:
- Material: Uncoated Fiberglass
- Grommet Placement: 24 in Centers on Four Sides
- Features: Heat Cleaned
Mfr # 590B1010
Key Features:
- Protective Color: Amber
- Item: Welding Blanket
- With Grommet / Without Grommet: With Grommet
Mfr # 316-6X8
Key Features:
- With Grommet / Without Grommet: Without Grommet
- Protective Color: Black
- Material: Carbonized Fiber
Mfr # 385-60R
Key Features:
- Welding Protection Sub-Category: Blankets
- Protective Color: Pink
- Protective Thickness: 0.016 in
Mfr # R51-36X36X1-P
Key Features:
- Width: 3 ft.
- Thickness: 1.000"
- Protective Width: 3 ft
Mfr # 316-18X18
Key Features:
- Features: Lightweight, Not Recommended for Stress Relief, Soft and Flexible
- Standards: FM Approved
- Protective Material: Carbon Fiber
Mfr # 590B68
Key Features:
- Material Weight: 24 oz/sq yd
- Grommet Placement: 18 in Centers on Four Sides
- Welding Protection Sub-Category: Blankets
Mfr # 15A79
Key Features:
- Length: 7 1/2 in
- Attachment Type: Straps
- Number of Layers: 2
Mfr # 372-40R
Key Features:
- Protective Thickness: 0.035 in
- Withstand Temp.: 1,000 Degrees F
- With Grommet / Without Grommet: Without Grommet
Mfr # 38063
Key Features:
- Item: Leather Welding Blanket 6 X 3
- Package Quantity: 1
Mfr # R51-61-32-25
Key Features:
- Thickness: 0.032"
- Standards: CSA Certified, UL 1709
- Protective Width: 75 ft
Mfr # R51-5X5-32-B
Key Features:
- With Grommet / Without Grommet: With Grommet
- Thickness: 0.032"
- Protective Width: 5 ft