Weld Screen
Our endless aisle includes a weld screen and so much more!
Shop Weld Screen results
(Showing 1 - 15)
Relevance
Mfr # 22RN72
Key Features:
- Protective Color: Red
- Protective Height: 6 ft
- Protective Width: 6 ft
Mfr # 525-6X6
Key Features:
- Item: Welding Screen
- Standards: California Fire Marshal Approved, CPAI-84, NFPA 701
- Material Weight: 13 oz/sq yd
Mfr # 534HD-6X6
Key Features:
- Protective Color: Yellow
- Withstand Temp.: 150 Degrees F
- With Grommet / Without Grommet: With Grommet
Mfr # 22RN79
Key Features:
- Protective Material: Transparent PVC
- Includes: Nylon Ties, Snap Locks
- Height: 6 ft.
Mfr # 22RN61
Key Features:
- Item: Welding Curtain
- Width: 8 ft.
- Protective Height: 6 ft
Mfr # 525-6X8
Key Features:
- Standards: California Fire Marshal Compliant
- Item: Welding Screen
- Protective Thickness: 0.013 in
Mfr # 338-6X6
Key Features:
- Welding Protection Sub-Category: Curtains
- Material: Vinyl
- Features: Finished Hems, Reduces The Visible Flash and Allows Light Into The Work Area, Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby
Mfr # 628242430142
Key Features:
- Item: Weld Screen
- Overall Depth: 4 1/2 in
- Maximum Temperature: 140 Degrees F
Mfr # WS53-0404R
Key Features:
- Item: Weld Screen Replacement,Yellow,4X4"
- Package Quantity: 1
Mfr # R51-36X36X1-P
Key Features:
- Width: 3 ft.
- Thickness: 1.000"
- Protective Width: 3 ft
Mfr # 628242430159
Key Features:
- Item: Weld Screen
- Color: Yellow
- Screen Material Coating: PVC
Mfr # 538-6X6
Key Features:
- Protective Material: Transparent Vinyl
- Protective Width: 6 ft
- Features: Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Mfr # 22RN77
Key Features:
- Protective Material: Transparent PVC
- Protective Height: 6 ft
- Material: Transparent PVC
Mfr # 501-6X10
Key Features:
- Protective Material: Cotton Duck
- Height: 6 ft.
- Item: Welding Screen
Mfr # 538-4X5
Key Features:
- Protective Thickness: 0.013 in
- With Grommet / Without Grommet: With Grommet
- Protective Width: 5 ft