Weksler Pneumatic Flow Control Valves
Count on great prices, fast shipping and friendly service every time you order weksler pneumatic flow control valves from Zoro.
Shop Weksler Pneumatic Flow Control Valves results
(Showing 1 - 12)
Relevance
Mfr # BBV4
Key Features:
- Item: Needle Valve
- Directions Controlled: 1
- Valve Inlet Port: 1/4 in NPT
Mfr # 256-02008
Key Features:
- Item: Pneumatic Control Valve
- Body Material: Brass
- Valve Body Material: Bronze
Mfr # 104104-N02
Key Features:
- Item: Needle Valve
- Directions Controlled: 2
- Valve Inlet Port: 1/4 in NPT
Mfr # 104104-F02-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 104104-F03-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 86330-04-04
Key Features:
- Pipe Size: 1/4"
- Body Material: Nickel-Plated Brass
- Body Style: Inline
Mfr # PP010824W
Key Features:
- Item: Male Connector
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Straight Adapter
Mfr # 2LXR3
Key Features:
- Item: Pipe Tap
- Tap Thread Size: 1/8"-27
- Tap Chamfer: Taper
Mfr # U520LF
Key Features:
- Item: End Stop
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: End Stop
Mfr # BW42
Key Features:
- Item: Pressure Gauge Snubber
- Type: Filter
- Pressure Range: 1500 psi
Mfr # AO31
Key Features:
- Item: Pressure Gauge Siphon
- Pressure Range: 500 psi @ 400 Degrees F
- Size (NPT): 1/4 in
Mfr # SW42
Key Features:
- Item: Pressure Gauge Snubber
- Type: Filter
- Pressure Range: 5000 psi