Weiler Shaft Arbors
We make finding weiler shaft arbors fast and simple every time!
Shop Weiler Shaft Arbors results
(Showing 1 - 14)
Relevance
Mfr # 96086
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Item: Drive Arbor with Threaded Shaft
- Max. RPM: 25,000 RPM
Mfr # 01250-12
Key Features:
- Item: Arbor Hole 1 With A 1/4X1/8+Keyway
- Package Quantity: 1
Mfr # 95512
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Stem Length (In.): 3/4 in
- Max. RPM: 25,000 RPM
Mfr # 3ZN12
Key Features:
- Type: Heavy-Duty
- Max. Wheel Width (In.): 1 5/8 in
- Overall Length (In.): 6 1/4 in
Mfr # 3ZN03
Key Features:
- Type: Extra Long
- Max. Wheel Width (In.): 1 13/16 in
- Overall Length (In.): 4 1/16 in
Mfr # 3ZN17
Key Features:
- Type: Standard
- Max. Wheel Width (In.): 1 1/16 in
- Overall Length (In.): 3 1/2 in
Mfr # 6L106
Key Features:
- Type: Standard
- Max. Wheel Width (In.): 1 1/16 in
- Overall Length (In.): 3 1/2 in
Mfr # 66252838969
Key Features:
- Mounting Type: Shank
- Max. RPM: 25,000
- Arbor Hole Size: 1/4" Shank
Mfr # 96286
Key Features:
- Mounting Type: Shank
- Max. RPM: 20,000 RPM
- Arbor Hole Size: No Arbor
Mfr # 66252838965
Key Features:
- Mounting Type: Shank
- Max. RPM: 25,000
- Arbor Hole Size: 1/4" Shank
Mfr # UA4
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Stem Length (In.): 5/8 in
- Shaft Length (In.): 5/8 in
Mfr # 93834
Key Features:
- Mounting Type: Arbor Hole
- Max. RPM: 3,600 RPM
- Arbor Hole Size: 2 in
Mfr # 90193
Key Features:
- Trim Length: 1-1/8"
- Abrasive Shank Size: 1/4 in
- Bristle Trim Length: 1 1/8 in
Mfr # 94084
Key Features:
- Abrasive Material: Carbon Steel
- Arbor Hole Size: 5/8"-11
- Mounting Type: Arbor Hole