Weiler Abrasive Wheel Adapters
Our endless aisle includes weiler abrasive wheel adapters and so much more!
Shop Weiler Abrasive Wheel Adapters results
(Showing 1 - 15)
Relevance
Mfr # 36542
Key Features:
- Item: Cut-Off Wheel Mandrel
- Shank Dia.: 1/4 in
- Max. RPM: 25,000 RPM
Mfr # 96080
Key Features:
- Item: Reducing Bushing
- Fits Hole (In.): 2
- Arbor Hole (In.): to 1
Mfr # 56490
Key Features:
- Item: Cut-Off Wheel Mandrel
- Shank Dia.: 1/4 in
- Fits Hole: 3/8 in
Mfr # 96077
Key Features:
- Item: Reducing Bushing
- Fits Hole (In.): 2
- Arbor Hole (In.): to 5/8
Mfr # 1F544
Key Features:
- Item: Screw Lock-Type Wheel Adapter
- Fits Hole (In.): 1/4
- Shank Dia. (In.): 1/4 in
Mfr # D284932
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Type 1 Wheel Mounting Flange Set
- Arbor Hole (In.): 5/8-11
Mfr # 14111
Key Features:
- Item: Hook-and-Loop Disc Backup Pad
- Diameter: 4-1/2"
- Max. RPM: 13,000 RPM
Mfr # 61500123452
Key Features:
- Item: Hook-and-Loop Surface Conditioning Disc
- Diameter: 7 in
- Max. RPM: 6,000 RPM
Mfr # 61500122512
Key Features:
- Style: Deburring and Finishing
- Diameter: 6 in
- Width: 1/2 in
Mfr # D284933
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Type 11 Flaring Cup Wheel Mounting Flange
- Arbor Hole (In.): 5/8
Mfr # UA4
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Stem Length (In.): 5/8 in
- Shaft Length (In.): 5/8 in
Mfr # 7100003161
Key Features:
- Item: Quick Change Disc Backup Pad
- Diameter: 1"
- Max. RPM: 30,000 RPM
Mfr # 93834
Key Features:
- Mounting Type: Arbor Hole
- Max. RPM: 3,600 RPM
- Arbor Hole Size: 2 in
Mfr # 90193
Key Features:
- Trim Length: 1-1/8"
- Abrasive Shank Size: 1/4 in
- Bristle Trim Length: 1 1/8 in
Mfr # 94084
Key Features:
- Abrasive Material: Carbon Steel
- Arbor Hole Size: 5/8"-11
- Mounting Type: Arbor Hole