Watts Water Filters
We make finding watts water filters fast and simple every time!
Shop Watts Water Filters results
(Showing 1 - 14)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- For Use With: Commercial
- Height: 3.75 in
- Color: White
Key Features:
- Application: Ice machine
- Flow Rate: 1.5 gpm
- For Use With: Coffee and Hot Tea Water Filtration, Ice
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Pressure Regulator
- Inlet Size: 3/4 in
- Series: 1156F
Key Features:
- Item: Boiler Feed Valve w/Backflow Preventer
- Connection Type: FNPT x Sweat Union
- Body Material: Bronze
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Key Features:
- Item: Vacuum Breaker Repair kit
- Includes: Bonnet O-ring, Float Vent Disc Assembly (Vent Float, Seal and Spring)
- For Use With: Watts Series 800 M4, 1 in
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass