Watts Vent Valves
Our endless aisle includes watts vent valves and so much more!
Shop Watts Vent Valves results
(Showing 1 - 15)
Relevance
Mfr # FV-4M1- 3/4
Key Features:
- Item: Automatic Air Vent Valve
- Body Material: Brass
- Max. Working Pressure (PSI): 150
Mfr # 1/8 DUO-VENT NPT
Key Features:
- Item: Automatic Dual Air Vent Valve
- Inlet Size: 1/8"
- Body Material: Brass
Mfr # FV-4M1- 1/2
Key Features:
- Item: Automatic Air Vent Valve
- Body Material: Brass
- Max. Working Pressure (PSI): 150
Mfr # LFNLF9
Key Features:
- Item: Dual Check with Atmospheric Vent
- Inlet Size: 3/8"
- Body Material: Lead-Free Brass
Mfr # 39016
Key Features:
- Item: Air Admittance Valve
- Inlet Size: 1 1/2" to 2"
- Body Material: PVC
Mfr # 39220
Key Features:
- Item: Air Admittance Valve
- Inlet Size: 2" to 3" (Comes with An Adapter)
- Body Material: PVC
Mfr # 39223
Key Features:
- Item: Air Admittance Valve
- Inlet Size: 3" to 4"
- Body Material: PVC
Mfr # 39012
Key Features:
- Item: Plain In-Line Vent
- Inlet Size: 1 1/2" Thread Size
- Body Material: ABS
Mfr # 33275
Key Features:
- Item: Oil Filter Cart
- Type: Economy
- Working Flow Max. (GPM): 7 gpm
Mfr # 8220G410
Key Features:
- Pipe Size - Valves: 1 in
- Center Line Pipe Center Size: 4 3/16 in
- Electrical Connections: 1/2" Conduit w/18" Leads
Mfr # FV-4-1/8
Key Features:
- Item: Automatic Vent Valve
- Inlet Size: 1/8"
- Body Material: Brass
Mfr # 636
Key Features:
- Item: Roof Cap
- Cap Height (In.): 4 3/8 in
- Cap Width (In.): 6 1/4 in
Mfr # 1/2 LF530-C
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Mfr # 2 LF 25AUBZ3
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 1/2 LF70A-F
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi