Watts Test Cocks
If you need watts test cocks we have them at everyday low prices.
Shop Watts Test Cocks results
(Showing 1 - 12)
Relevance
Mfr # 1/4 LF-TC
Key Features:
- Item: Test Cock
- Size: 1/4 in
- For Use With: Watts Series LF-TC (1/4 in)
Mfr # 1/8 LF-NPT-TC
Key Features:
- Item: Test Cock
- For Use With: Watts Series LF-NPT-TC (1/8 in)
- Size: 1/8 in
Mfr # 110706
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: 3 Spare O-Rings, Contains Three 1/4 in NPT 90 Degrees Swivel Quick Connect ADPT x 1/4 in Flare, Three 1/2 in NPT Quick Connect x 1/4 in FNPT ADPT, Three 3/4 in NPT Quick Connect x 1/4 in FNPT ADPT
Mfr # 78LF29001
Key Features:
- Item: Test Cock
- Size: 1/8 in x 1/4 in
- For Use With: Testable Backflow Devices
Mfr # 110617
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: All Come with 3 Spare O-Rings, Contains Three 1/4 in NPT Quick Connect ADPT x 1/4 in Flare, Three 1/2 in NPT Quick Connect x 1/4 in FNPT ADPT, Three 3/4 in NPT Quick Connect x 1/4 in FNPT ADPT
Mfr # 110631
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: (3) 1/4 in NPT Quick Connect ADPT x 1/4 in Flare and 3 Spare O-Rings
Mfr # 800M4 1 Vent Kit
Key Features:
- Item: Vacuum Breaker Repair kit
- Includes: Bonnet O-ring, Float Vent Disc Assembly (Vent Float, Seal and Spring)
- For Use With: Watts Series 800 M4, 1 in
Mfr # 7010601
Key Features:
- Pipe Size: 1 1/4"
- Body Material: Bronze
- Body Style: Inline
Mfr # 845-5
Key Features:
- Item: Backflow Preventer Test Kit, 5 Valve
- Includes: (3) 5ft Hoses, Analog test Gauge, Carrying Case, Certificate of Calibration., Clear 4 ft Bleed Tube, NPT Adapter Fittings (Set of 12), Pressure Gauge
- For Use With: 34CU37, 34CU38, 34CU39, 34CU41, Grainger Items 34CU36
Mfr # 1/2 LF530-C
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Mfr # 2 LF 25AUBZ3
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 1/2 LF70A-F
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi