Watts T
We have the watts t you need to get the job done right.
Shop Watts T results
(Showing 1 - 15)
Relevance
Mfr # 1 LF140X6 150/210
Key Features:
- Inlet Size: 1"
- Outlet Size: 1"
- Body Material: Lead-Free Brass
Mfr # 3/4 100XL 125
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Connection Type: MNPT x FNPT
Mfr # 1"140X-6
Key Features:
- Inlet Size: 1"
- Outlet Size: 1"
- Body Material: Bronze
Mfr # L100XL-3
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Body Material: Bronze
Mfr # LLL100XL
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Body Material: Bronze
Mfr # 100XL-4
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Height: 3-1/2"
Mfr # 3/4 LF LLL100XL-2
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Height: 5-1/4"
Mfr # 3/4 LF L100XL 150-210
Key Features:
- Inlet Size: 3/4 in
- Outlet Size: 3/4 in
- Body Material: Copper Silicon Alloy
Mfr # DW1106
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drill Bit Size: 3/32 in
- Decimal Equivalent: 0.0938 in
Mfr # FF12HC
Key Features:
- Item: Spring-Wound Timer
- Max. Amps @ 125VAC: 20 A
- Faceplate Color: Silver
Mfr # SRV187-100
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- (F)NPT Outlet (In.): 3/16 in
Mfr # 136-0005RP
Key Features:
- Item: Pressure Relief Valve, 150 psi, ASME
- Thread Size: 1/4 in NPT
- For Use With: Air Compressors
Mfr # 002712-40
Key Features:
- Fits Brand: T&S Brass
- Material: Brass
- Finish: Chrome