Watts Rpz
We make finding a watts rpz fast and simple every time!
Shop Watts Rpz results
(Showing 1 - 36)
Relevance
Mfr # 2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 4ALF204A2F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 4ALF205A2F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 34-350
Key Features:
- Item: Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 1/2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # AGD4A1
Key Features:
- Item: Air Gap Drain Kit
- Size: 1/2 in, 3/4 in, 1 in
- For Use With: 4A RPZ 1/2 in to 1 in
Mfr # 800M4 1 Vent Kit
Key Features:
- Item: Vacuum Breaker Repair kit
- Includes: Bonnet O-ring, Float Vent Disc Assembly (Vent Float, Seal and Spring)
- For Use With: Watts Series 800 M4, 1 in
Mfr # LFN45BM1-DU
Key Features:
- Pipe Size: 3/4"
- Inlet Size: 3/4"
- Connection Type: FNPT Union x FNPT Union
Mfr # 2 LF007M1-QT-S
Key Features:
- Item: Double Check Valve Assembly
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 530-3/4
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 1/2"
- Body Material: Brass
Mfr # FV-4M1- 3/4
Key Features:
- Item: Automatic Air Vent Valve
- Body Material: Brass
- Max. Working Pressure (PSI): 150
Mfr # 1/2 LF70A-F
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi
Mfr # 3/4 LF009M3-QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 009 M2 1 Rubber Kit
Key Features:
- Item: Backflow Preventer Repair Kit
- Includes: (2) Molded Disc Assemblies, (2) Piston O-rings, (2) Seat O-rings, Cover O-ring, Diaphragm, Flow Tube O-ring, RV O-ring, RV Stem O-ring
- For Use With: Watts Series 009 (M2 or 1 in)
Mfr # RK-TC-P Plastci Cap Tether 1/8 1/4 NPT
Key Features:
- Item: Cap Tether
- Size: 1/8 in to 1/4 in
- For Use With: Watts RK-TC-P (1/8 in to 1/4 in NPT)
Mfr # 800M4 1/2-3/4 Vent Kit
Key Features:
- Item: Vacuum Breaker Repair kit
- Includes: Bonnet O-ring, Float Vent Disc Assembly (Vent Float, Seal and Spring)
- For Use With: Watts Series 800 (M4 or 1/2 to 3/4 in)
Mfr # 909 3/4 - 1 Total Relief Kit
Key Features:
- Item: Total Relief Kit
- Includes: (2) Piston O-ring, Diaphragm, Disc Assembly, Lubricant, RV O-ring, Seat O-ring
- For Use With: Watts Series 909 (3/4 to 1 in)
Mfr # 009M2QTS-3/4
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 1 LF25AUB-GG-Z3
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # 3/4 LF70A
Key Features:
- Item: Mixing Valve
- Body Material: Lead-Free Brass
- Flow Rate: 10 gpm at 10 psi
Mfr # 3/4 LF25AUB-GG-Z3
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # 800M4QT3/4
Key Features:
- Item: Anti-Siphon Backflow Preventer
- Connection Type: NPT
- Body Material: Bronze
Mfr # 1/2 LF 008PCQT-1/2
Key Features:
- Item: Anti-Siphon Backflow Preventer
- Connection Type: IPS
- Body Material: Lead Free Bronze
Mfr # FP-WP100
Key Features:
- Package Quantity: 1
Mfr # 009 M2 2 Relief Valve
Key Features:
- Item: Relief Valve Repair Kit
- Includes: Cover O-ring, RV spring, Seat, Seat O-ring, Stem and Diaphragm Assembly, Stem O-ring
- For Use With: Watts Series 009 M2, 2 in
Mfr # FV-4-1/4
Key Features:
- Item: Automatic Vent Valve
- Inlet Size: 1/4"
- Body Material: Brass
Mfr # 009 M2 2 Total Relief Kit
Key Features:
- Item: Total Relief Kit
- Includes: Cover O-ring, RV spring, Seat, Seat O-ring, Stem and Diaphragm Assembly, Stem O-ring
- For Use With: Watts Series 009 (M2 or 2 in)
Mfr # 009 M3 3/4 Total Relief Kit
Key Features:
- Item: Total Relief Kit
- Includes: Cover O-ring, RV spring, Seat, Seat O-ring, Stem and Diaphragm Assembly, Stem O-ring
- For Use With: Watts Series 009 (M3 or 3/4 in)
Mfr # BV-1004
Key Features:
- Connection Type: Slip
- Body Material: Bronze, Neoprene
- Item: Internal Backwater Valve
Mfr # 1/8 DUO-VENT NPT
Key Features:
- Item: Automatic Dual Air Vent Valve
- Inlet Size: 1/8"
- Body Material: Brass
Mfr # 11/2 LF 25AUBZ3
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 3/4 LF 25 AUB-Z3
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # PC1500HG
Key Features:
- Item: Heat Gun
- Power Source: Corded
- Voltage: 120V AC
Mfr # ICN-2P32-N
Key Features:
- Item: Fluorescent Ballast
- Ballast Lamp Type: T8
- Ballast Max. Number of Lamps: 2
Mfr # 1 LF009M2-QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 34-975XL
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F