Watts Reducing Valve
Count on great prices, fast shipping and friendly service every time you order a watts reducing valve from Zoro.
Shop Watts Reducing Valve results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Pressure Regulator
- Series: 1156F
- Inlet Size: 1/2 in
Key Features:
- Item: Pressure Regulator
- Series: 1156F
- Body Material: Bronze
Key Features:
- Item: Pressure Regulator
- Pipe Size: 1/2"
- Series: 1156F
Key Features:
- Item: Pressure Regulator
- Pipe Size: 1/2"
- Series: 1156F
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/4 in
- Max. Inlet Pressure - Regulators: 250 psi
Key Features:
- Item: Pressure Regulator
- Inlet Size: 1/2 in
- Series: LF263A
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Key Features:
- Item: Pressure Regulator
- Inlet Size: 3/4 in
- Series: 1156F
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Key Features:
- Item: Compressed Air Regulator
- Gauge Port: 1/8 in NPT
- Adjustment Range (Regulators): 5 to 125 psi
Key Features:
- Pipe Size: 3/8"
- Item: Pressure Regulator
- Series: LF26A
Key Features:
- For Use With: Universal
- Fits Brand: Lennox
- Features: Length: 4.6"
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi