Watts Push-To-Connect Tube Fittings
We have the watts push-to-connect tube fittings you need to get the job done right.
Shop Watts Push-To-Connect Tube Fittings results
(Showing 1 - 12)
Relevance
Mfr # 3501-1008
Key Features:
- Item: Male Adapter
- Tube Fitting Material: Polysulfone
- Specific Fitting Shape: Straight Adapter
Mfr # 3510-1008
Key Features:
- Item: Female Adapter
- Tube Fitting Material: Polysulfone
- Specific Fitting Shape: Straight Adapter
Mfr # 3175 56 11
Key Features:
- Item: Male Connector
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon
Mfr # W169PLP-4-2
Key Features:
- Item: Swivel Elbow
- Tube Fitting Material: Nickel Plated Brass
- Specific Fitting Shape: 90 Degrees Swivel Elbow
Mfr # W169PLP-4-4
Key Features:
- Item: Swivel Elbow
- Tube Fitting Material: Nickel Plated Brass
- Specific Fitting Shape: 90 Degrees Swivel Elbow
Mfr # 63NTA-4
Key Features:
- Item: Insert
- Tube Fitting Material: Brass
- Specific Fitting Shape: Insert
Mfr # 1.06NSR01.00
Key Features:
- Item: Air Cylinder
- Cylinder Action: Single Acting
- Bore Dia.: 1 1/16 in
Mfr # U520LF
Key Features:
- Item: End Stop
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: End Stop
Mfr # 3106 60 00
Key Features:
- Item: Union
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon
Mfr # 1/2 LF530-C
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Mfr # 2 LF 25AUBZ3
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 1/2 LF70A-F
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi