Watts Pump Parts
If you need watts pump parts we have them at everyday low prices.
Shop Watts Pump Parts results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Float Ball
- For Use With: Automatic Watering Kits, Stems and Nuzzle Assemblies
- Shape: Round
Key Features:
- Item: Float Ball
- For Use With: Automatic Watering Kits, Stems and Nuzzle Assemblies
- Connection: Internal
Key Features:
- Item: Float Ball
- For Use With: Automatic Watering Kits, Stems and Nuzzle Assemblies
- Shape: ROUND
Key Features:
- Item: Float Ball
- For Use With: Automatic Watering Kits, Stems and Nuzzle Assemblies
- Float Dia.: 6 in
Key Features:
- Item: Bearing Assembly
- For Pump Number: 4RD13, 4RD14
- Compatible with Series: Series 1522, Series 60, Series PD
Key Features:
- Item: Sump Pump Hose
- Material: Polyethylene
- Includes: (1) 1-1/2 in MNPT x 1-1/4 in Barb, (1) 1-1/4 in MNPT x 1-1/4 in Barb, (2) 1-1/4 in Barbed Adaptors, Stainless Steel Hose Clamp
Key Features:
- Item: Parts Washer Pump
- HP: 1/40 hp
- Amps AC: 0.8 A
Key Features:
- Item: Parts Washer Pump
- HP: 1/150 hp
- Amps AC: 1.1 A
Key Features:
- Item: Impeller
- Material: Noryl
- Max. Temp. (F): 225 Degrees F
Key Features:
- Item: Float Valve
- Pipe Size: 1/2"
- Connection Type: MNPT
Key Features:
- Item: Tank Tee 10"
- Package Quantity: 1
Key Features:
- Item: Thermal Protector Kit
- For Use With: FR1210G, FR4210G, FR4210GBFQ, FR610G
- For Use With Mfr. Model Number: FR4210G, FR4210GBFQ, FR610G
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi