Watts Prv
If you need a watts prv we have them at everyday low prices.
Shop Watts Prv results
(Showing 1 - 15)
Relevance
Mfr # B1156F
Key Features:
- Item: Pressure Regulator
- Pipe Size: 1/2"
- Series: 1156F
Mfr # EB45
Key Features:
- Item: Pressure Regulator
- Series: EB45
- Inlet Size: 3/4 in
Mfr # 1156F-A
Key Features:
- Item: Pressure Regulator
- Series: 1156F
- Inlet Size: 1/2 in
Mfr # 111-334NL
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Brass
Mfr # 111-335NL
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT Union x FNPT
- Body Material: Brass
Mfr # 111-333NL
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT Union x FNPT
- Body Material: Brass
Mfr # 333-8NLF
Key Features:
- Standards: Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size: 2"
- Package Quantity: 1
Mfr # 3/4 LF25AUB-GG-Z3
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # 111-024NL
Key Features:
- Pipe Size: 3/4"
- Standards: Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size: 3/4"
Mfr # 3/4 LF 25 AUB-Z3
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # 2 LF 25AUBZ3
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 1/2 LF70A-F
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi
Mfr # 800M4 1 Vent Kit
Key Features:
- Item: Vacuum Breaker Repair kit
- Includes: Bonnet O-ring, Float Vent Disc Assembly (Vent Float, Seal and Spring)
- For Use With: Watts Series 800 M4, 1 in
Mfr # 2-600XL
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Bronze