Watts Fittings
Our endless aisle includes watts fittings and so much more!
Shop Watts Fittings results
(Showing 1 - 14)
Relevance
Mfr # 3501-1006
Key Features:
- Item: Male Adapter
- Tube Fitting Material: Polysulfone
- Specific Fitting Shape: Straight Adapter
Mfr # 3515-10
Key Features:
- Item: Union Adapter
- Tube Fitting Material: Polysulfone
- Specific Fitting Shape: Straight Connector
Mfr # 3/4 LF 25 AUB-Z3
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # 1 LF 25AUB-Z3
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # 1/2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 9D-M2-3/4
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union
- Connection: FNPT x FNPT
Mfr # BD1156F
Key Features:
- Item: Pressure Regulator
- Inlet Size: 3/4 in
- Series: 1156F
Mfr # 1/2 LF530-C
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Mfr # B911-M3
Key Features:
- Item: Boiler Feed Valve w/Backflow Preventer
- Connection Type: FNPT and NPT Union
- Body Material: Bronze
Mfr # 100XL-4
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Height: 3-1/2"
Mfr # 3/4 LF 800M4QT3/4
Key Features:
- Item: Anti-Siphon Backflow Preventer
- Connection Type: FIP
- Body Material: Lead Free Bronze
Mfr # 1/2 LF 263AB
Key Features:
- Item: Pressure Regulator
- Inlet Size: 1/2 in
- Series: LF263A
Mfr # FD-104
Key Features:
- Material of Construction: Cast-iron
- Type: Floor
- Color/Finish: Epoxy Coated
Mfr # 2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F