Watts Backflow
If you need a watts backflow we have them at everyday low prices.
Shop Watts Backflow results
(Showing 1 - 13)
Relevance
Key Features:
- Sub-Category: Repair Parts
- Finish: Chrome plated
- Standards: ANSI/ASSE 1012 Compliant; CSA B64.8 Compliant; Certified to NSF/ANSI 61, Section 9; Meets the Lead Content Requirement Of: California, Vermont and NSF/ANSI 372
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Anti-Siphon Backflow Preventer
- Connection Type: NPT
- Body Material: Bronze
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Material: Brass
- Max. Pressure: 200 PSI max Static
- Hub Style: Dual Check
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F