Watts Back Flow Preventer
We make finding a watts back flow preventer fast and simple every time!
Shop Watts Back Flow Preventer results
(Showing 1 - 15)
Relevance
Mfr # E23JKABCP
Key Features:
- Sub-Category: Repair Parts
- Finish: Chrome plated
- Standards: ANSI/ASSE 1012 Compliant; CSA B64.8 Compliant; Certified to NSF/ANSI 61, Section 9; Meets the Lead Content Requirement Of: California, Vermont and NSF/ANSI 372
Mfr # 1/2 9DS-M3
Key Features:
- Item: Backflow Preventer
- Body Material: Bronze
- Temp. Range: 33 Degrees to 250 Degrees F
Mfr # 1 LF009M2-QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 1/2X1/2 LF7RU2-U2
Key Features:
- Item: Backflow Preventer
- Body Material: Lead Free Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 11/2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 1/2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 2955-8000
Key Features:
- Material: Brass
- Max. Pressure: 200 PSI max Static
- Hub Style: Dual Check
Mfr # 561131
Key Features:
- Item: Back-Flow Preventer
- Type: Back-Flow
- For Use With: For Continuous Pressure Use
Mfr # 108-904
Key Features:
- Package Quantity: 1
Mfr # 1-350
Key Features:
- Item: Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 4ALF204A2F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 34-350
Key Features:
- Item: Backflow Preventer
- Body Material: Cast Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 3/4 LF009M3-QT-S
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F