Watersaver
Count on great prices, fast shipping and friendly service every time you order a watersaver from Zoro.
Shop Watersaver results
(Showing 1 - 15)
Relevance
Mfr # L2224VB
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: 8"
- Number of Holes: 3
Mfr # EW1022
Key Features:
- Item: Plumbed Eyewash
- Height: 11 7/8 in
- Width: 4 1/8 in
Mfr # L414VB55LE
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # GREW1022BP
Key Features:
- Item: Drench Hose
- Installation Type: Plumbed
- Includes: Backflow Preventor
Mfr # L614
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # FKD 8XL
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Galvanized Steel
- Fits Duct Dia.: 8 in
Mfr # L414-55LE
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # R017-9
Key Features:
- Item: Paint Roller Frame
- Roller Length: 9"
- Handle: Threaded
Mfr # 1018455
Key Features:
- Item: Anchor Shackle
- Pin Style: Screw
- Working Load Limit: 4,000 lb
Mfr # 2C-075
Key Features:
- Bore Dia.: 3/4 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # 99 11 250
Key Features:
- Features: Forged, High Leverage, Multi Stage Oil-Hardened
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Mfr # 930-317XKCP
Key Features:
- Faucet Operation: Dual-Handle
- Number of Holes: 1
- ADA Compliant: Yes
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 24CXL
Key Features:
- Item: Welding Gloves
- Glove Size: XL
- Cuff Material: Split Cowhide Leather
Mfr # CSNCG58050
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 5/8"