Water Tank Float Switch
Count on great prices, fast shipping and friendly service every time you order a water tank float switch from Zoro.
Shop Water Tank Float Switch results
(Showing 1 - 36)
Relevance
Mfr # SA-2359-5
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # M4549
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether
Mfr # 10SGMPCNO
Key Features:
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
- Connection: Wire Leads
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Mfr # 10A170
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # M4548
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Includes: Mounting Weight
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Mfr # M8000-75
Key Features:
- Max. Pressure: 150 psi
- Float Rod Angle: Vertical
- Series: M8000-75
Mfr # 10SGMPCNC
Key Features:
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
- For Use With: Panels and Alarms
Mfr # DFC1
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 120
- Agency Compliance: UL
Mfr # 20SGMPCNC
Key Features:
- Switch Type: Mechanical
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
Mfr # F263MAP-V01C
Key Features:
- Switch Type: SPDT
- Voltage: 120V-230V
- Max. Pressure: 150 psi
Mfr # M9250
Key Features:
- Max. Pressure: 300 psi
- Float Travel: 1/8 in
- Contact Form: SPST
Mfr # 15SGMPCNC
Key Features:
- Switch Type: Mechanical
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
Mfr # 1APP4
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 120VAC
- Wire Gauge: 14
Mfr # 599927
Key Features:
- Voltage: 115VAC
- Float Switch Off Point: Adjustable
- Float Switch Cord Length: 18 ft.
Mfr # 25MGMSPDT
Key Features:
- Float Switch Cord Length: 25 ft.
- Float Switch Contact Form: SPDT
- Item: MegaMaster Float Switch
Mfr # 30SGMPCNO
Key Features:
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
- Item: Float Switch
Mfr # 6PNU5
Key Features:
- Voltage: 115VAC
- Pumping Range Min./Max.: 7 to 28
- Max. Water Level Adjustment: 28
Mfr # 30PMDWOP
Key Features:
- Voltage: 120/230VAC
- Max. Pressure: 20 psi
- Length: 3-9/16"
Mfr # 3BY81
Key Features:
- Voltage: 115VAC
- Float Switch Type: Tether
- Teather/Solid State: Tether
Mfr # 10A172
Key Features:
- Voltage: 115/230VAC
- Max. Pressure: 15 psi
- Connection: Stripped
Mfr # DFC1.5
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 115VAC
- Electrical Connection (Pumps): Plug
Mfr # 6PNV6
Key Features:
- Voltage: 115VAC
- Specific Gravity: 0.6
- Float Switch On Point: 45 Degrees Above Horizontal
Mfr # 10-5116
Key Features:
- Agency Compliance: CSA
- Contact Default: Normally Open
- Amps: 15 A
Mfr # 6PNU7
Key Features:
- Voltage: 115VAC
- Float Material: ABS
- Max. Liquid Temp.: 140 Degrees F
Mfr # 3BY79
Key Features:
- Voltage: 115/230VAC
- Teather/Solid State: Tether
- Type: Tether, Control Panel/Pilot Duty
Mfr # 20SGMPCNO
Key Features:
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
- Includes: CSA, UL
Mfr # 15SGMPCNO
Key Features:
- Switch Type: Mechanical
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
Mfr # 435490-01
Key Features:
- Item: Float Switch
- For Use With Mfr. Model Number: DCM-750BWF, F-100, F-1000MRE-C, F-1001MAF, F-1001MLF-C, F-1001MRF-C, F-1001MWF, F-1001MWF-C, F-250BAE, F-300BAF, F-450MAF, F-450MAH, F-450MAH-C, F-800MAF, F-800MAH, F-800MAH-C, F-800MWF, F-800MWH-C, F-801MAH, F-801MAH-C, F-801MWH, F-801MWH-C, FS-1001MLH-C
- Package Quantity: 1
Mfr # M4546
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Operation: SPDT
Mfr # 599261
Key Features:
- Voltage: 115VAC
- Min. Water Level Adjustment: 6.5
- Electrical Connection (Pumps): Piggyback