Water Pressure Reducing Valve
If you need a water pressure reducing valve we have them at everyday low prices.
Shop Water Pressure Reducing Valve results
(Showing 1 - 15)
Relevance
Mfr # 3/4 LF25AUB-GG-Z3
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 36ELF10301T
Key Features:
- Pipe Size: 1/2"
- Connection Type: No Union NPT x FNPT Thread
- Body Material: LF Bronze, UNS 89836
Mfr # 1 LF25AUB-GG-Z3
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # 11/2 25AUB-GG-Z3
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT x FNPT
- Body Material: Lead Free Brass
Mfr # 3/4 LF N55BUM1
Key Features:
- Pipe Size: 3/4"
- Connection Type: NPT Union x FNPT
- Body Material: Lead Free Brass
Mfr # 3/4 LF 25 AUB-Z3
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # LFN45BM1-DU
Key Features:
- Pipe Size: 3/4"
- Inlet Size: 3/4"
- Connection Type: FNPT Union x FNPT Union
Mfr # 112-500XL
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT Union x FNPT
- Body Material: Bronze
Mfr # EB-45U
Key Features:
- Pipe Size: 3/4"
- Connection Type: Single Union FNPT
- Body Material: Bronze
Mfr # 36LF20801
Key Features:
- Pipe Size: 2"
- Inlet Size: 2"
- Connection Type: No Union NPT
Mfr # 1/2 LF N55BUM1
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT Union x FNPT
- Body Material: Lead Free Brass
Mfr # 110197LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 110199LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Cast Iron/Brass
Mfr # 36ELF10401PR
Key Features:
- Pipe Size: 3/4"
- Connection Type: No Union NPT x Press
- Body Material: Lead Free Brass, UNS 89836