Water Heater Vent Hood
Count on great prices, fast shipping and friendly service every time you order a water heater vent hood from Zoro.
Shop Water Heater Vent Hood results
(Showing 1 - 15)
Relevance
Mfr # AS40665
Key Features:
- Item: Vent Hood
- Application: To Ensures The Safe and Reliable Operation of Gas Water Heaters
- Function: Allows Venting Up to 50 Feet away from a Side Wall
Mfr # RVHAW4
Key Features:
- Item: Flapper Vent Hood
- Length: 11 in
- Height: 6 in
Mfr # DGT11012SY
Key Features:
- Promotion Restriction: Not eligible for promotion
- Wall Thickness: 1/2 in
- Length: 6 ft.
Mfr # HS4W/18
Key Features:
- Item: SV Hood,White,4"
- Overall Width: 6 in
- Weight: 0.31 lb
Mfr # D04025
Key Features:
- Item: Wall/Soffit Vents
- Material: Aluminum; Plastic
- Finish: Not Applicable
Mfr # 647
Key Features:
- Item: Wall Cap
- Cap Height (In.): 9"
- Cap Width (In.): 5-1/2"
Mfr # G100-200
Key Features:
- Tank Capacity: 100 gal
- Fuel Type: Natural Gas
- BtuH: 199,900
Mfr # SWH-4
Key Features:
- Item: Vent Hood
- Cap Height (In.): 12 5/8 in
- Cap Width (In.): 10 5/8 in
Mfr # VH1-8
Key Features:
- Item: Vent Hood
- Cap Height (In.): 18 3/8 in
- Cap Width (In.): 20 in
Mfr # RTG-84DVLN
Key Features:
- Item - Water Heaters: Gas Tankless Water Heater
- Fuel Type - Water Heaters: Natural Gas
- BtuH - Water Heaters: 11,000 to 180,000
Mfr # RTEX-04
Key Features:
- Item - Water Heaters: Electric Tankless Water Heater
- Item: Electric Tankless Water Heater
- Water Heater Design: Point-of-Use