Wastewater Sampler
Our endless aisle includes a wastewater sampler and so much more!
Shop Wastewater Sampler results
(Showing 1 - 13)
Relevance
Mfr # WS700R
Key Features:
- Item: Refrigerated Wastewater Sampler
- Manufacturers Warranty Length: 1 yr
- Package Quantity: 1
Mfr # SP200 CJ0000
Key Features:
- Item - Chemical Metering Pumps: Chemical Metering Pump
- Chemical Metering Pump Type: Peristaltic
- Max. Pressure: psi
Mfr # 1087
Key Features:
- Item: Water Sampler
- Material: Acrylic
- Features: Designed for Educational Use, Suitable for Sampling Fresh, Brackish or Salt Water
Mfr # 50 GPD
Key Features:
- Item: G3 G5,G5CT Replacement Reverse Osmosis W
- Package Quantity: 1
Mfr # WS700
Key Features:
- Item: Single Bottle Water Sampler
- Number of Inputs: 1
- Number of Outputs: 1
Mfr # TSI-SLD
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Standard Zero Clearance Insert
- For Use With: ICS, PCS and CNS
Mfr # 45MFL5A1SUG1
Key Features:
- Head and Fitting Material - Pumps: Polycarbonate/Polypropylene/PVC
- Width: 5 5/16 in
- Includes: 20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Check Valve 100 psi (6.9 bar) Maximum or 1 Injection Fitting 25 psi (1.7 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Mfr # E20VXHA1S6G1
Key Features:
- Body Material: Polycarbonate
- Tubing Material - Peristaltic Pumps: Santoprene
- Min. Flow Rate: 2.70 gpd
Mfr # 85MJH2A1STG1
Key Features:
- Width: 5 5/16 in
- Max. Viscosity - Pumps: 1,500 cps
- Standards: IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Mfr # 45YR18
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Fixed
- Voltage: 115/230
Mfr # 170JL5A1STG1
Key Features:
- Item: Chemical Metering Pump
- Turn Down Ratio: 20:1
- Voltage - Pumps: 115V AC
Mfr # WFRO60X-1
Key Features:
- Item: Reverse Osmosis System
- Output (GPD): 19.4
- Length (In.): 13 in
Mfr # 5679-01
Key Features:
- Item: Soil Test Kit
- Includes: Laminated Color Charts, Labware, Stable Reagents, Instructions, 2 Booklets
- Type: Model EL Garden