Waste Oil Transfer Pump
We make finding a waste oil transfer pump fast and simple every time!
Shop Waste Oil Transfer Pump results
(Showing 1 - 15)
Relevance
Mfr # 6HKV3
Key Features:
- Voltage: 110V AC
- Application: Industrial; Automotive; Heating and Marine
- HP: 7/16
Mfr # L5116
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Includes: Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Mfr # 2771-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- HP: 1/4 hp
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # FR1614
Key Features:
- Voltage: 12V DC
- HP: 1/5
- Housing Material: Cast Iron
Mfr # L5132
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Mfr # HPP360
Key Features:
- Voltage: 115V
- Application: Use to Empty Water Beds, Washing Machines or Remove Water From Pool Covers
- Housing Material: Cast Aluminum
Mfr # 2579-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Water Pump
- Battery Platform: M12
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # OP150
Key Features:
- Package Quantity: 1
Mfr # 2771-20, 48-11-1835
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 18 V
- HP: 1/4