Washer Pressure
We have the washer pressure you need to get the job done right.
Shop Washer Pressure results
(Showing 1 - 15)
Relevance
Mfr # WH12X10476
Key Features:
- Item: Washer Pressure Switch
- Fits Brand: GE, Hotpoint, Kenmore
- For Use With Mfr. Model Number: GCAP1000M0WW, GCAP1000M1WW, GCAP1000M2WW, GCWN3000M0WS, GCWN3000M1WS, GCWN3000M2WS, GCWP1000M0WW, GCWP1000M1WW, GCWP1000M2WW, GCWP1005M0CC, GCWP1005M1CC, GCWP1005M2CC, GHWP1000M0WW, GHWP1000M1WW, GHWP1000M2WW, GLWP2000M0WW, GLWP2000M1WW, GLWP2000M2WW, GMAN3000M0WS, GMAN3000M1WS, GMAN3000M2WS, GTAP1000M0WW, GTAP1000M1WW
Mfr # PS60995
Key Features:
- Operating Pressure (PSI): 3600 psi
- Usable Hours per Week: 20+
- Height: 24 in
Mfr # ALH3228-S
Key Features:
- Operating Pressure (PSI): 3400 psi
- Pressure Washer Flow Rate: 2.5 gpm
- Detergent Injection System: Yes
Mfr # BC390HSS
Key Features:
- Length: 15 1/2 in
- Net Weight: 32.4 lb
- Water Output Temp.: 122 Degrees F
Mfr # 22KE06
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/8 in
- Hose Length: 50 ft
Mfr # 22KE02
Key Features:
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/8 in
- Hose Length: 50 ft
Mfr # BC383HS
Key Features:
- Pressure Washer Flow Rate: 1.7 gpm
- Hose Dimensions: 20 ft
- Power Type: Electric
Mfr # DXPW1500E
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Pressure Washer
- Pressure Washer Water Type: Cold
Mfr # 7106737
Key Features:
- Item: Pressure Washer Pump oil
- Package Quantity: 1
Mfr # AR383B
Key Features:
- Operating Pressure (PSI): 1900 psi
- Pump Type: Axial
- Pressure Washer Flow Rate: 1.5 gpm
Mfr # 1MDG7
Key Features:
- Item: Quick-Connect Coupler
- Inlet: 3/8 in (F)NPT
- Outlet: 3/8 in (F) Quick Connect
Mfr # PW7167
Key Features:
- Material: Brass / Stainless Steel
- Color: Silver & Golden
- Package Quantity: 1
Mfr # 5101
Key Features:
- Item: Spray Gun
- Inlet: 3/8 in FNPT
- Outlet: 1/4 in FNPT
Mfr # 90028
Key Features:
- Item: Axial Pump 8.6CAH12A 3000PSI,2.4 GPM
- Max. Operating Pressure: 3000 psi
- Flow Rate: 2.4 gpm
Mfr # 1MDG6
Key Features:
- Item: Quick-Connect Coupler
- Inlet: 1/4 in (F)NPT
- Outlet: 1/4 in (F) Quick Connect