Vortex Coolers
Count on great prices, fast shipping and friendly service every time you order vortex coolers from Zoro.
Shop Vortex Coolers results
(Showing 1 - 15)
Relevance
Mfr # 4335
Key Features:
- Item: Vortex Tube Enclosure Cooler
- Material: Aluminum, Stainless Steel
- CFM @ 100 psi: 35 cfm
Mfr # 9991
Key Features:
- Item: High Pressure Vortex Air Cooler Tube
- For Use With: Filtered Compressed Air Source, High Pressure Breathing Air Filtration Panels
- Includes: 1/4 in (0.63cm) Stainless Steel Hansen Plug, Belt
Mfr # 9901
Key Features:
- Item: Full Face Respirator
- For Use With: Ambient Air Pumps
- Connection: 1/4" OBAC
Mfr # 1001
Key Features:
- Solution Type: Alcohol
- Item: Respirator Wipes
- Size: 8 in x 5 in
Mfr # 44-2050
Key Features:
- Item: Disposable Cold Cup
- Disposable Foodware Capacity: 3 oz
- Disposable Foodware Coating/Lining: Wax
Mfr # 4111-06
Key Features:
- Item: SCBA Bracket
- For Use With: 30 Minute LP Cylinder, 45 Minute HP Cylinder
- Length: 20 1/2 in
Mfr # 9902
Key Features:
- Item: Full Face Respirator
- For Use With: High Pressure Airline Systems
- Material: Silicone
Mfr # 9200-01
Key Features:
- Item: Supplied Air Pump Package
- Headgear Included: Full Face Respirator
- For Use With: Portable Air Source Respirator
Mfr # 9543-25
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Confined Space Fan
- Type: Axial
Mfr # 2050-01
Key Features:
- Tip: Break-off
- Item: Smoke Tube
- Includes: (6) Tube Caps, (6) Tubes
Mfr # 4400
Key Features:
- Size: 18 x 14 x 9-1/2"
- Dimensions: 18 in H x 14 in W x 9-1/2 in D
- For Use With: APRs, Cartridges and Other Respiraotor Accessories
Mfr # 2050
Key Features:
- Fit Testing Protocol: Irritant Smoke
- Item: Fit Testing Kit
- Includes: Aspirator Assembly, (6) Irritant Smoke Tubes, Protective Carry Pouch
Mfr # 9911-10
Key Features:
- Item: Double Bib Hood
- For Use With: Ambient Air Pumps
- Includes: Breathing Tube, Hood, Suspension
Mfr # 9910-11
Key Features:
- Item: Low Pressure Flow Adapter
- For Use With: Ambient Air Pumps, Low Pressure Air Sources
- Includes: OBAC