Vonberg
Count on great prices, fast shipping and friendly service every time you order a vonberg from Zoro.
Shop Vonberg results
(Showing 1 - 15)
Relevance
Mfr # C400B
Key Features:
- Max. Flow - Hydraulic Valves: 5 gpm
- Outlet Port Size - Hydraulic Valves: 1/4 in NPT
- Port (In.): 1/4-18
Mfr # C800S
Key Features:
- Flow Range (GPM): 15
- Max. Pressure - Hydraulic Valves: 5,000 psi
- Reverse Free Flow: Reverse Free Flow
Mfr # HCV038
Key Features:
- Item: Check Valve,Steel,3/8" NPT
- Package Quantity: 1
Mfr # CVP3
Key Features:
- Item: Pilot Operated Check Valve
- Package Quantity: 1
Mfr # FP CHK 685-8F8F-F
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Mfr # HCV100
Key Features:
- Item: Check Valve,Steel,1" NPT
- Package Quantity: 1
Mfr # 452203
Key Features:
- Max. Pressure (PSI): 4285 PSI
- Port Size: 1 in. NPT
- Max. Flow GPM: 36
Mfr # LO-50-D
Key Features:
- Item: Hydraulic Check Valve
- Max. Pressure - Hydraulic Valves: 2,000 psi
- Outlet Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # FP CHK 685-8F8F-B
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Mfr # FP CHK 687-12F12F-F
Key Features:
- Pipe Size: 3/4"
- Hex Size: 15/16"
- Connection Type: FNPT
Mfr # 6VDT4
Key Features:
- Pipe Size: 3/4"
- Hex Size: 1 5/16"
- Connection Type: FNPT x FNPT
Mfr # 6AJY5
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT x FNPT
- Connection: FNPT
Mfr # 4347003780
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: Threaded
- Body Material: Lead Free Brass
Mfr # 30-0181
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Mfr # 6VDT8
Key Features:
- Pipe Size: 2"
- Hex Size: 2 23/32"
- Connection Type: FNPT x FNPT