Vise Grip Chain Wrench
Count on great prices, fast shipping and friendly service every time you order a vise grip chain wrench from Zoro.
Shop Vise Grip Chain Wrench results
(Showing 1 - 36)
Relevance
Mfr # 20R
Key Features:
- Max. Opening: 3 3/8 in
- Overall Length: 9"
- Size: 18"
Mfr # 27ZR
Key Features:
- Size: 9 / 255 mm
- Model: 20R
- Jaw Capacity: 18 / 455 mm
Mfr # 40REP
Key Features:
- Overall Length: 18 in
- Material: Steel
- Finish: Nickel Plated
Mfr # J262XL
Key Features:
- Features: Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
- Handle Type: Plain
- Jaw Length: 2 1/8 in
Mfr # 40EXT
Key Features:
- Item: Extension Chain
- For Use With: For 20R
- Package Quantity: 1
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 11SP
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 3960
Key Features:
- Overall Length: 9"
- Finish: Chrome plated
- Features: Locks On to Round or Irregular Shapes; One-Handed Quick Release; Easy to Operate, Even with Gloves on; Easy To Operate, Even With Gloves On; Knurled Thumbscrew Sets Jaw Capacity
Mfr # 6SP
Key Features:
- Max. Opening: 2 1/8 in
- Throat Depth: 1 1/2 in
- Overall Length: 6"
Mfr # 9SP
Key Features:
- Max. Opening: 4 1/2 in
- Throat Depth: 4 3/4 in
- Overall Length: 9"
Mfr # 6R
Key Features:
- Max. Opening: 2 1/8 in
- Throat Depth: 1 1/2 in
- Overall Length: 6"
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # W031076
Key Features:
- Finish: Zinc Plated
- Size: 19 in.
- Package Quantity: 1
Mfr # 586-20R
Key Features:
- Package Quantity: 1
Mfr # 45619
Key Features:
- Max. Opening: 4 1/2 in
- Throat Depth: 4 3/4 in
- Overall Length: 9"
Mfr # VSG-11SP
Key Features:
- Package Quantity: 1
Mfr # 4SP
Key Features:
- Max. Opening: 1 5/8 in
- Throat Depth: 1 1/4 in
- Overall Length: 4"
Mfr # 7WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 560136
Key Features:
- Promotion Restriction: Not eligible for promotion
- Density: 8 lb/cu ft
- Thickness: 1 1/2 in
Mfr # 31725
Key Features:
- Item: Heel Jaw With Pin
- For Use With: 6A654, 4A502 Pipe Wrench
- For Use With Mfr. Model Number: 31110
Mfr # MG-05-010
Key Features:
- Item: Mechanics Gloves
- Glove Size: L (10)
- Color: Black
Mfr # H10P3E
Key Features:
- Item: Ear Muffs
- Color: Black/Red
- Series: Peltor Optime 105
Mfr # 18R
Key Features:
- Max. Opening: 8 in
- Throat Depth: 9 1/2 in
- Overall Length: 18"
Mfr # 102L3 - 10R
Key Features:
- Features: Hooded Design, Maximum Contact on Flat, Square, or Hex
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 12LC
Key Features:
- Features: Set of Heavy-Duty Jaws That Grip Around Work of All Shapes
- Handle Type: Plain
- Jaw Length: 3 in
Mfr # CC153
Key Features:
- Item: Concrete Slider Knee Board
- Size: 10 W x 30 in L
- Width (In.): 10
Mfr # 460-6
Key Features:
- Material: Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs
- Overall Height: 48 in
- Pipe Capacity: 1/8 to 6 in
Mfr # 428GS
Key Features:
- Number of Pieces: 4
- Overall Length: 5 in, 6 in, 7 in, 10 in
- Length: 5", 6", 7", 10"
Mfr # 9DR
Key Features:
- Max. Opening: 4 1/2 in
- Throat Depth: 4 3/4 in
- Overall Length: 9"
Mfr # 06-040
Key Features:
- Item: Fixture Clamp
- Material: Steel
- For Use With: Workholding
Mfr # 8R
Key Features:
- Max. Opening: 3 1/8 in
- Throat Depth: 1 3/4 in
- Overall Length: 8"
Mfr # 74
Key Features:
- Max. Opening: 1 7/8 in, 2 1/8 in, 3 3/8 in
- Throat Depth: 1 7/8 in, 2 1/8 in, 4 in
- Overall Length: 6", 10", 11"
Mfr # 37
Key Features:
- Number of Pieces: 2
- Overall Length: 5 in, 10 in
- Length: 5", 10"