Vise Grip Cable And Wire Cutters
We have the vise grip cable and wire cutters you need to get the job done right.
Shop Vise Grip Cable And Wire Cutters results
(Showing 1 - 11)
Relevance
Mfr # 2078309
Key Features:
- Overall Length: 8-1/2"
- Handle Type: ProTouch Grip
- Features: Stripper/Crimper/Cutter; Strips and Cuts 10-22 AWG
Mfr # 35-078
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 12 in
- Cutting Action: Shear
Mfr # C7
Key Features:
- Primary Application: Overhead Cutting and Underwater Work
- Overall Length: 7 1/2 in
- Cutting Action: Shear
Mfr # 759
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 10 1/2 in
- Cutting Action: Center
Mfr # 63060
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 10 1/4 in
- Cutting Action: Shear
Mfr # J213-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # J5441-12MXL
Key Features:
- Drive Size: 1/2 in
- Socket Type: Extra Long Hex Bit
- Number of Points: 6
Mfr # J10023L
Key Features:
- Drive Size: 1 in
- Socket Size: 1 7/16 in
- SAE or Metric: SAE
Mfr # J4716L
Key Features:
- Drive Size: 1/4 in
- Socket Type: Deep
- SAE or Metric: SAE
Mfr # 323S
Key Features:
- Features: Ideal for Tightening, Clamping, Twisting and Turning, Hardened Teeth
- Material: Alloy steel
- Includes: (1) 10WR, (1) 7R, (1) 6LN
Mfr # 2078712
Key Features:
- Features: All Purpose Jaw Grips, ProTouchTM Grips Provide Extra Comfort, Press and Slide Button Quickly Adjusts Lower Jaw
- Includes: (1) Each of an 8", 10" and 12" Groove Lock Pliers, (1) 10" Adjustable Wrench, (1) 8" Long Nose Pliers, (1) 8" Linesman's Pliers, (1) 6" Diagonal Cutter and (1) 6" Slip Joint Pliers, Kitbag
- Number of Pieces: 8