Vickers Coil
Count on great prices, fast shipping and friendly service every time you order a vickers coil from Zoro.
Shop Vickers Coil results
(Showing 1 - 36)
Relevance
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Key Features:
- Item: Coil,24Vdc Coil,Dinspade Am024D
- Package Quantity: 1
Key Features:
- For Use With: 1/4" 30 mm Valves
- Voltage: 12V DC
- Valve Coil Size: 30 mm
Key Features:
- Voltage: 120V AC
- Watts: 12 W
- Coil Insulation Class: F
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 24V AC/12V DC
- Valve Coil Size: 22 mm
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 24V DC
- Valve Coil Size: 22 mm
Key Features:
- Voltage: 120V
- Watts: 12 W
- Coil Insulation Class: F
Key Features:
- For Use With: 1/8 in 22mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Strain Relief: Yes
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: No Coil
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC
Key Features:
- Finish: Aluminum
- Item: Aluminum Hinge 112HD8328
- Package Quantity: 1
Key Features:
- HP: 50 W
- RPM Range: 1,501-1,600
- Phase: Single
Key Features:
- For Use With: 1/8 in 22mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Strain Relief: Yes
Key Features:
- For Use With: 1/4" 30 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 30 mm
Key Features:
- Item: Mounted Flap Wheel
- Diameter: 1-1/2"
- Grit: 60
Key Features:
- Voltage: 24V DC
- Valve Coil Size: 16 mm
- Valve Coil Termination: DIN 43650C
Key Features:
- Voltage: 120V
- Watts: 10 W
- Coil Insulation Class: F
Key Features:
- For Use With: Grainger Item Number: 1AHD5, 1AHD6, 6LFC4A 6LFC5A
- Item: Backdraft Damper
- Fits Brand: Dayton
Key Features:
- For Use With: 1/4 in 30mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Coil Termination: DIN 43650A
Key Features:
- For Use With: 1/4" 30 mm Valves
- Voltage: 24V DC
- Valve Coil Size: 30 mm
Key Features:
- Voltage: 110V, 120V
- Watts: 15.4 W
- Coil Insulation Class: F
Key Features:
- Voltage: 110V, 120V
- Watts: 10.1 W
- Coil Insulation Class: F
Key Features:
- Voltage: 220V, 240V
- Watts: 10.1 W
- Coil Insulation Class: F
Key Features:
- Type: 24VAC
- Fits Brand: Sloan
- Material: Metal
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Solenoid Coil, 480V
- Fits Brand: Liebert
- For Use With Mfr. Model Number: 127935P5S
Key Features:
- Item: Solenoid Coil
- Fits Brand: MI-T-M
- Package Quantity: 1
Key Features:
- Voltage: 12V DC
- Watts: 8 W
- Coil Insulation Class: H
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 24V DC
Key Features:
- Pipe Size - Nominal: 3/4 in
- Overall Pipe Length: 5 ft
- Pipe Connection Type: Non-Threaded
Key Features:
- Pipe Size - Nominal: 4 in
- Overall Pipe Length: 5 ft
- Pipe Connection Type: Non-Threaded
Key Features:
- Pipe Size - Valves: 3/4 in
- Valve Design: 2-Way
- Item: Solenoid Valve Less Coil
Key Features:
- Item: Solenoid
- Solenoid Type: Laminated
- Stroke Range: 1/8 in to 1 in
Key Features:
- Voltage: 208/220V, 208 to 240V
- Watts: 12 W
- Coil Insulation Class: F
Key Features:
- Pipe Size - Valves: 1/2 in
- Valve Design: 2-Way
- Item: Solenoid Valve Less Coil