Vestil Vacuum Cups & Lifting Magnets
We have the vestil vacuum cups & lifting magnets you need to get the job done right.
Shop Vestil Vacuum Cups & Lifting Magnets results
(Showing 1 - 11)
Relevance
Mfr # ML-6
Key Features:
- Item: Magnetic Lifter
- Overall Height: 6-13/16"
- Load Capacity: 600 lb.
Mfr # RPL-15
Key Features:
- Max. Rated Flat Capacity: 1,500 lb
- Item: Lifting Magnet
- Overall Height: 8 5/8 in
Mfr # N4000
Key Features:
- Item: Manual Suction Cup Lifter
- Cup Size: 8 in Dia
- Handle Type: Horizontal Handle
Mfr # N4950
Key Features:
- Item: Manual Suction Cup Lifter
- Cup Size: 8 in Dia
- Handle Type: Horizontal Handle
Mfr # PNL0800
Key Features:
- Max. Rated Flat Capacity: 800 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in
Mfr # TT-913
Key Features:
- Item: Cantilever Rolling Ladder
- Platform Height: 113 in to 164 in
- Number of Steps: 9
Mfr # N5450
Key Features:
- Item: Manual Suction Cup Lifter
- Cup Size: 9 in Dia
- Handle Type: Horizontal Handle
Mfr # N12 UN/115-6A-FW-NSF
Key Features:
- Item: Vibratory Feeder Control Unit
- Overall Width: 5 5/8 in
- Overall Length: 5 7/8 in
Mfr # D-150/650-20
Key Features:
- Item: Dock Seal/Shelter Combination
- Fits Door Height: 10 ft
- Fits Door Width: 8 ft
Mfr # CART-1500-D-TS
Key Features:
- Load Capacity: 1500 lb.
- Item: Hydraulic Scissor Cart,1.5K,47.5 x 24
- Overall Width: 24
Mfr # D-75-HD
Key Features:
- Item: Self Dumping Hoppers
- Hopper Release: Bumper Release
- Container Material - Hoppers and Cube Trucks: 8 ga. Steel