Vestil Floor Jacks
We have the vestil floor jacks you need to get the job done right.
Shop Vestil Floor Jacks results
(Showing 1 - 13)
Relevance
Mfr # FJB-150
Key Features:
- Item: Basement Floor Jack
- Type: Basement Floor Jack
- Lifting Capacity: 11200 lb.
Mfr # FJB-100
Key Features:
- Item: Basement Floor Jack
- Material: Steel
- Type: Basement Floor Jack
Mfr # SJ-35-EF
Key Features:
- Item: Trailer Stabilizing Economy Jack
- Type: Trailer Stabilizing Jack
- Base Length: 18 1/4 in
Mfr # FJB-16
Key Features:
- Item: Basement Floor Jack
- Lifting Height Max.: 16"
- Features: Max. Height 16"
Mfr # HW93657
Key Features:
- Base Width: 15 in
- Lifting Height Min.: 5-1/2"
- Lifting Capacity: 4 Tons
Mfr # 1532A
Key Features:
- Power Raise: 18 in
- Number of Casters: 2
- Handle Material: Aluminum
Mfr # HW93660
Key Features:
- Standards: ANSI/ASME PALD
- Lifting Height Max.: 25-1/2"
- Handle Length: 53 in
Mfr # TSL-50
Key Features:
- Number of Casters: 2
- Lifting Capacity: 50000 lb.
- Lifting Height Min.: 8"
Mfr # 144S-6
Key Features:
- Item: Cable Puller,1 t,12 ft. Cable,USA Made
- Package Quantity: 1
Mfr # 63K70
Key Features:
- Item: Compressor, 208 to 230V, 2 tons
- For Use With Mfr. Model Number: 60GHC24A-1
- Fits Brand: Lennox
Mfr # D-150/650-20
Key Features:
- Item: Dock Seal/Shelter Combination
- Fits Door Height: 10 ft
- Fits Door Width: 8 ft
Mfr # CART-1500-D-TS
Key Features:
- Load Capacity: 1500 lb.
- Item: Hydraulic Scissor Cart,1.5K,47.5 x 24
- Overall Width: 24
Mfr # D-75-HD
Key Features:
- Item: Self Dumping Hoppers
- Hopper Release: Bumper Release
- Container Material - Hoppers and Cube Trucks: 8 ga. Steel