Vertical Float Switch
We make finding a vertical float switch fast and simple every time!
Shop Vertical Float Switch results
(Showing 1 - 15)
Relevance
Mfr # 10A170
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop
Mfr # VSC2
Key Features:
- Switch Type: Vertical
- Voltage: 115VAC
- Amps: 12 A
Mfr # 10A169
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Wire Gauge: 16
Mfr # K001114
Key Features:
- Item: Vertical Float Switch
- Package Quantity: 1
Mfr # LS200
Key Features:
- Package Quantity: 1
Mfr # VS-LC
Key Features:
- Item: Float Switch, Vertical, Low Voltage
- Fits Brand: PHCC Pro Series
- Warranty: 1 yr
Mfr # M8000-75
Key Features:
- Max. Pressure: 150 psi
- Float Rod Angle: Vertical
- Series: M8000-75
Mfr # 10A171
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Max. Pressure (PSI): 15
Mfr # 599261
Key Features:
- Voltage: 115VAC
- Min. Water Level Adjustment: 6.5
- Electrical Connection (Pumps): Piggyback
Mfr # 4KU68
Key Features:
- Voltage: 125/250VAC
- Body Material: Plastic
- Float Switch Float Material: Plastic/Steel
Mfr # VS-100
Key Features:
- Item: Piggyback Vertical Float Switch 10
- Package Quantity: 1
Mfr # LS400
Key Features:
- Package Quantity: 1
Mfr # 15VM1WP
Key Features:
- Voltage: 120v
- Float Switch Cord Length: 15 ft.
- Item: VerticalMaster Float Switch
Mfr # 9037ER9
Key Features:
- Max. Pressure: 50 psi
- Item: Liquid Level Switch
- Float Travel: 2 5/8 in