Vermont American Thread Measuring Gauges
If you need vermont american thread measuring gauges we have them at everyday low prices.
Shop Vermont American Thread Measuring Gauges results
(Showing 1 - 12)
Relevance
Mfr # 95951
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Leaves: 14
- Item: Thread Pitch Gauge Set
Mfr # 395952
Key Features:
- Item: Thread Pitch Gauge Set
- Type: Metric Thread Counts
- Number of Leaves: 14
Mfr # GH-COM---------
Key Features:
- Wire Dia.: 0.063 in
- Range: Attached Ruler, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, Metric Threads M4 x 0.7, SAE # 6 to 1/2 in UNC and UNF
- Length: 30 in
Mfr # TH-COM-S-------
Key Features:
- Length: 21 in
- Wire Dia.: 0.063 in
- Range: #1-72, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, Identifiers 1-64, M1.6 x 0.20, M1.6 x 0.35, M1.8 x 0.35, M2 x 0.25, M2 x 0.4, M2.5 x 0.35, M2.5 x 0.45, M3 x 0.35, M3 x 0.50, M3.5 x 0.35, M3.5 x 0.6, M1.2 x 0.25
Mfr # TH-COM-L-------
Key Features:
- Range: 1 in-12, 1 in-8, 3/4 in-10, 3/4 in-16, 5/8 in-18, Identifiers 5/8 in-11, M14 x 2.0, M16 x 1.5, M16 x 2.0, M20 x 1.5, M20 x 2.5, M24 x 2.0, M24 x 3.0, M14 x 1.5
- Type: Steel Zinc Plated
- Item: Thread Identifier
Mfr # U00000.000.0002
Key Features:
- Wire Dia.: #0 to #14
- Wire Length: Not Applicable
- Item: Thread Measuring Gauge
Mfr # PV0700CP00
Key Features:
- For Conduit Type: RMC
- Conduit Fitting Type: Coupling
- Conduit Fitting Material: Steel
Mfr # 401104020
Key Features:
- Item: Standard Pipe Thread Plug
- Type: Thread Gage
- Class: L-1
Mfr # 284
Key Features:
- Long Form Calibration Certificate: No
- Item: Screw Pitch Gage
- Package Quantity: 1
Mfr # 21916
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tap Wrench
- Type: Sliding
Mfr # BPT916F18
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Straight Flute Hand Tap
- Tap Thread Size: 9/16"-18
Mfr # 21741
Key Features:
- Item: Tap and Die Set
- Tap Chamfer: Plug
- Number of Pieces: 75