Vented Ball Valve
If you need a vented ball valve we have them at everyday low prices.
Shop Vented Ball Valve results
(Showing 1 - 15)
Relevance
Key Features:
- Pipe Size: 1/2"
- Body Material: Bronze
- Body Style: Inline
Key Features:
- Pipe Size: 3/4"
- Body Material: Bronze
- Body Style: Inline
Key Features:
- Pipe Size: 1"
- Body Material: Bronze
- Body Style: Inline
Key Features:
- Port Size: 1/2-14; 1/2-14
- Type: 08 Female NPT; 08 Female NPT
- Package Quantity: 1
Key Features:
- Type: 16 Female NPT; 16 Female NPT
- Port Size: 1-11 1/2; 1-11 1/2
- Package Quantity: 1
Key Features:
- Port Size: 3/4-14; 3/4-14
- Type: 12 Female NPT; 12 Female NPT
- Package Quantity: 1
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 125 psi
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 150 psi
Key Features:
- Valve Type: Hard Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 200 psi
Key Features:
- Standards: 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type: FNPT x FNPT
- Size: 3/4"
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/2 in
- Preset Setting (PSI): 150 psi
Key Features:
- Pipe Size: 3/4"
- Body Material: Forged Brass
- Body Style: Inline
Key Features:
- Pipe Size: 1/2"
- Body Material: Brass
- Body Style: Inline