Vent Kits
We make finding vent kits fast and simple every time!
Shop Vent Kits results
(Showing 1 - 12)
Relevance
Mfr # 2C448
Key Features:
- Item: Sidewall Venting Kit
- For Use With: Dayton (R) Commercial/Industrial Tube Heaters
- Includes: 18 in B Vent and B to C Adapter, 4 in Wall Thimble, A 4 in Side Wall Vent Cap
Mfr # 6202
Key Features:
- Item: Small Engine Fuel, 4 Cycle
- Flash Point (F): -22 Degrees F
- Specific Gravity: 0.72
Mfr # 6232
Key Features:
- Item: Small Engine Fuel, 2 Cycle
- Flash Point (F): -22 Degrees F
- Application: VP-SEF 2-Cycle Blends Are Pre-Mixed With Oil And Are Ready To Pour. Contains High Quality, Clean Burning Synthetic Oil And Is Virtually Smoke-Free.
Mfr # 40VK
Key Features:
- Item: Vent Kit
- For Use With: Top Vent Counterflow Furnaces
- Includes: (1) 4 in Oval Base Plate, (1) 4 in Oval to Round Adapter, (1) Set of 4 in Oval Plate Spacers, (2) 4 x 24 in Oval Pipe
Mfr # 2F211
Key Features:
- Item: Sidewall Venting Kit
- For Use With: Dayton (R) Commercial/Industrial Tube Heaters
- Includes: 18 in B Vent and B to C Adapter, 6 in Side Wall Vent Cap, 6 in Wall Thimble
Mfr # 6632
Key Features:
- Item: Fix-It Fuel Pre-Mix,5 gal. Pail
- Container Size: 5 gal.
- Package Quantity: 1
Mfr # 4EK
Key Features:
- Gas Vent Pipe Item: Gas Vent Pipe Kit
- Item: Gas Vent Pipe Kit
- Gas Vent Pipe Dia.: 4 in
Mfr # RTG20210
Key Features:
- Item: Tankless Vent Kit
- Application: For Horizontal Venting
- Includes: 12 in Wall Plate, 94 Deg Elbow, Long Termination, Screws
Mfr # 32161
Key Features:
- Item: Concentric Vent Kit,Horiz. 4",Mh32161
- Package Quantity: 1
Mfr # DES3-40-150P
Key Features:
- Item: Tube Heater,40 ft. L,LP Gas,150,000 BtuH
- Package Quantity: 1
Mfr # 7D841
Key Features:
- Item: Gas Infrared Tube Heater
- Indoor/Outdoor: Indoor, Outdoor
- Gas Type: NG
Mfr # F102860
Key Features:
- Item: Horizontal Vent Kit,4"
- Package Quantity: 1