Vent Filter
We make finding a vent filter fast and simple every time!
Shop Vent Filter results
(Showing 1 - 14)
Relevance
Mfr # RD-9019
Key Features:
- Package Quantity: 1
Mfr # 5W095
Key Features:
- Frame Included: No
- Nominal Thickness: 1/4 in
- Max. Temp.: 180 Degrees F
Mfr # 7C037
Key Features:
- Item: Blower
- Type: With Motor
- Wheel Dia. (In.): 6 5/16 in
Mfr # BOV-20
Key Features:
- Convection Type: Vacuum
- Item: Laboratory Oven
- Temp. Range (C): Ambient +10 Degrees to 200 Degrees
Mfr # 2DVX7
Key Features:
- Nominal Filter Size: 20x2400x1
- Nominal Height: 20 in
- Nominal Width: 1,200 in
Mfr # KWCFQ
Key Features:
- Item: Carbon Filter
- For Use With: All KCQ and KEQ Kühl Commercial Grade Models
- For Use With Mfr. Model Number: EQ08N11C, SQ05N10B, SQ06N10B, SQ08N10C
Mfr # ASTS-001
Key Features:
- For Use With: Fuming Chambers
- Overall Height: 1 3/4 in
- Nominal Depth: 18 in
Mfr # 5602721
Key Features:
- Application: Whole House Water Filtration
- Flow Rate: 20 gpm
- For Use With: Whole House Water Filtration
Mfr # 6B875
Key Features:
- Nominal Filter Size: 24x24x2
- Nominal Depth: 2 in
- Nominal Height: 24 in
Mfr # 6XH49BG
Key Features:
- Shaft Dia.: 5/8 in
- Motor Mounting Position: All Angle
- Shaft Length: 2 1/4 in
Mfr # 2HPB6
Key Features:
- Nominal Filter Size: 7/8 x 13 7/16 x 17 7/8
- Nominal Height: 7/8"
- Nominal Width: 13 7/16"
Mfr # 155263-75
Key Features:
- Application: Drinking Water
- Flow Rate: 5 gpm
- For Use With: 20 in Big Blue Housings
Mfr # 6B909
Key Features:
- Nominal Filter Size: 12x24x2
- Nominal Depth: 2 in
- Nominal Height: 12 in