Vent Enclosure
Our endless aisle includes a vent enclosure and so much more!
Shop Vent Enclosure results
(Showing 1 - 15)
Relevance
Mfr # RVP15-M12-NM
Key Features:
- Item: Vent Plug,M12 Thread,Polyamide 6
- IP Rating: IP68
- Minimum Operating Temperature (F): -4
Mfr # RVP15-M12-NM-LT
Key Features:
- Item: Vent Plug,M12,Polyamide 6,Long Thread
- Maximum Operating Temperature (C): 80
- D Dimension (in): 0.49
Mfr # AVDR4SS4
Key Features:
- Item: Vent Drain
- Material: Stainless Steel
- Length: 4 in
Mfr # HW-4XBVKITWW
Key Features:
- Item: Breather Vent
- Material: Fiberglass
- Length: 2.47 in
Mfr # HBF12
Key Features:
- Item: Vent Plug
- Thread Size: 3/4"
- Height: 1.625
Mfr # HBF8
Key Features:
- Item: Vent Plug
- Thread Size: 1/2"
- Height: 1.4688 in
Mfr # PRV103-2
Key Features:
- Item: Vent Plug
- Thread Size: 3/8"
- Height: 1.19 in
Mfr # HBF16
Key Features:
- Item: Vent Plug
- Thread Size: 1"
- Height: 1.625
Mfr # HBF4
Key Features:
- Item: Vent Plug
- Thread Size: 1/4"
- Height: 1.375 in
Mfr # PRV102-2
Key Features:
- Item: Vent Plug
- Thread Size: 1/4"
- Height: 0.59 in
Mfr # AV104
Key Features:
- Item: Protected Vent
- Thread Size: 1/2"
- Height: 1.31 in
Mfr # AV103
Key Features:
- Item: Protected Vent
- Thread Size: 3/8"
- Height: 1.25 in
Mfr # RVP15-M12-SS
Key Features:
- Item: Vent Plug M12 Thread,SS
- Plating Type: Passivated
- C Dimension (in): 0.66
Mfr # DOTH2814
Key Features:
- Item: Fittings,3/8" Breather Vent Plug (Oth28
- Package Quantity: 1
Mfr # 1EJT5
Key Features:
- Item: Breather Vent
- NPT Port (In.): 1/8 in
- Max. Pressure (PSI): 150 psi