Vent Damper Motor Assembly
We have the vent damper motor assembly you need to get the job done right.
Shop Vent Damper Motor Assembly results
(Showing 1 - 15)
Relevance
Mfr # GMA-PL
Key Features:
- For Use With Mfr. Model Number: GVD-10, GVD-12, GVD-4, GVD-5, GVD-6, GVD-7, GVD-8, GVD-9
- Item: Motor
- Package Quantity: 1
Mfr # 6"RC
Key Features:
- Item: 5-7"dia 6.6"H 7.6"L SS Barmtc Drft Cntrl
- Diameter: 5 in to 7 in
- Width: 6 5/8 in
Mfr # SWG-4HDRMK
Key Features:
- For Use With: HVAC; Mfr. Model Number SWG-5
- Item: MOTOR
- Includes: (1) Replacement Motor and Blower Wheel on Mounting Bracket with Mounting Fasteners; (1) 18" Hex wrench; (1) Tube of High Temperature Silicone Sealant; (1) Instruction Sheet
Mfr # CK-41F
Key Features:
- Item: Control Kit
- Type: Control Kit
- Voltage: 24 V
Mfr # 12"M+MG2
Key Features:
- Item: 12"dia SS Barometric Draft Control
- Width: 13 1/4 in
- Height: 13 1/4 in
Mfr # SWH-4
Key Features:
- Item: Vent Hood
- Cap Height (In.): 12 5/8 in
- Cap Width (In.): 10 5/8 in
Mfr # SWG-6
Key Features:
- Inlet and Outlet Dia. (In.): 6
- Item: Power Venter
- Type: Power Venter
Mfr # SWG-5
Key Features:
- Inlet and Outlet Dia. (In.): 5"
- Item: Power Venter
- Type: Power Venter
Mfr # 6"RC/BT
Key Features:
- Item: 5-7"dia 6.6"H SS Barometric Draft Cntrl
- Width: 6 5/8 in
- Material: Galvanized Steel
Mfr # SWG-4HD
Key Features:
- Inlet and Outlet Dia. (In.): 4
- Item: Power Venter
- Type: Power Venter
Mfr # 8"RC
Key Features:
- Item: 7-9"dia SS Barometric Draft Control
- Application: Oil or Solid Fuel
- Diameter: 7 in to 9 in
Mfr # PVG-300
Key Features:
- Inlet and Outlet Dia. (In.): 4 in
- Item: Power Venter
- Type: Power Venter
Mfr # GVD-5PL
Key Features:
- Item: SS Motrzd Vent Dampr,6.1"L 9.9"H 6.1"W
- Pipe Size: 5 in
- Material: Stainless Steel
Mfr # FTS-6
Key Features:
- Voltage: 120/240VAC
- For Use With: Draft Control or Draft Hood Mounting Manual Reset; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1
- Item: Safety Switch