Velvac Pneumatic Flow Control Valves
We make finding velvac pneumatic flow control valves fast and simple every time!
Shop Velvac Pneumatic Flow Control Valves results
(Showing 1 - 14)
Relevance
Mfr # 032058
Key Features:
- Item: Drain Pull Valve
- Inside Dia.: 3/4"
- Inlet Port: 1/4" MNPT
Mfr # 032086
Key Features:
- Item: Pressure Protection Valve
- Features: Nominal Closing Pressure 65 to 75 psi, Nominally Closed
- Accessory Type: Pressure Protection Valve
Mfr # 035100
Key Features:
- Item: Dummy Coupling
- Port Size (In.): 1/2
- Type: Shut-off
Mfr # 256-02008
Key Features:
- Item: Pneumatic Control Valve
- Body Material: Brass
- Valve Body Material: Bronze
Mfr # 104104-N02
Key Features:
- Item: Needle Valve
- Directions Controlled: 2
- Valve Inlet Port: 1/4 in NPT
Mfr # 104104-F02-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 104104-F03-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 86330-04-04
Key Features:
- Pipe Size: 1/4"
- Body Material: Nickel-Plated Brass
- Body Style: Inline
Mfr # PP010824W
Key Features:
- Item: Male Connector
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Straight Adapter
Mfr # 2LXR3
Key Features:
- Item: Pipe Tap
- Tap Thread Size: 1/8"-27
- Tap Chamfer: Taper
Mfr # U520LF
Key Features:
- Item: End Stop
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: End Stop
Mfr # 714580
Key Features:
- Motorized: No
- Lighted: No
- Flat or Convex: Flat
Mfr # 718388-5
Key Features:
- Type: 2020 West Coast
- Item: Truck Mirror - Split Glass
- Package Quantity: 1
Mfr # 714579
Key Features:
- Color: Black
- Package Quantity: 1
- Item: Deluxe Left Side Mirror