Vehicle Recovery Ring
Our endless aisle includes a vehicle recovery ring and so much more!
Shop Vehicle Recovery Ring results
(Showing 1 - 14)
Relevance
Mfr # 7065511
Key Features:
- Height: 10 29/32 in
- Finish: Zinc Plated
- Capacity GVW: 10,000 lb
Mfr # 55003
Key Features:
- Features: Keyed Alike, Ratchet Design with Eleven Locking Positions, Secures Trailer When Not Being Towed, Universal Fits All Couplers
- Includes: (2) Keys
- Lock Type: Universal
Mfr # 7411720
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Mfr # 21536
Key Features:
- Capacity GVWR (Lb.): 6000
- Drop: 2 in
- Features: Metal Shield Finish Fights Corrosion
Mfr # 7057720
Key Features:
- Class: III, IV, V
- Item: Pin and Clip
- Construction: Zinc
Mfr # 40345
Key Features:
- Capacity GVW: 5000 lb
- Item: Ball Mount
- Includes: Not Applicable
Mfr # 21141
Key Features:
- Tongue Capacity: 500 lb
- Item: Adjustable Ball Mount
- Capacity GVW: 5000 lb
Mfr # 21543
Key Features:
- Rise: Not Applicable
- Length: 9 1/2 in
- Capacity GVW: 5000 lb
Mfr # 7060700
Key Features:
- Item: Forged Black Nickel Ball Mount
- Type (Class): Carbon Forged
- Drop: 2 in
Mfr # 7054900
Key Features:
- For Use With: 6 in PVC Pipe, MFG. NO. 7054700
- Color: Silver
- Height: 5 1/2 in
Mfr # 7063830
Key Features:
- For Use With: 1-1/4 in Hitch Box Opening
- Finish: Zinc
- Features: Bright Zinc Finish; Rugged Pin Hole; Class I and II
Mfr # 7411520
Key Features:
- Capacity GVW (Lb.): 16,000
- Shank Size (In.): 1-1/4
- Trailer Ball Dia. (In.): 1 7/8 in
Mfr # 7039200
Key Features:
- Class: III
- Features: Hex Interlock, One Wrench Tightening System
- Length: 9 in
Mfr # 21556
Key Features:
- Ball Dia. (In.): 2
- Features: Metal Shield Finish Fights Rust and Corrosion, Quick Load Angle Cut for Easy Load and Removal
- Length: 9 in